Shop All Chart Recorder Pens
Graphic Controls
Chart Recorder Pen, Red Color, PK3
Mfr # LA125452
Zoro # G2088834
product price: $29.95
/pk 3, $9.98/ea
$29.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ink Color Red
- For Use With Eurotherm Chessel Recorders
- Number of Pens Included 3
- Compatible with Brand Eurotherm Chessel Recorders
- Pen Tip Type Broad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # LA125452
- Zoro # G2088834
- Country of Origin United States
- Category Chart Recorder Pens
Dimensions
Details
Item | Pen |
Ink Color | Red |
For Use With | Eurotherm Chessel Recorders |
Number of Pens Included | 3 |
Compatible with Brand | Eurotherm Chessel Recorders |
Pen Tip Type | Broad |
Product Type | Pen |
Kit Components Included | (3) Markers, (3) Pens |
Description
Pen, Compatible with Brand Eurotherm Chessel Recorders, Ink Color Red, Nib Length Not Applicable, Number of Pens Included 3, Pen Tip Type Broad, Product Type Pen, Kit Components Included (3) Markers, (3) Pens, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIVIDIA Articulating Borescope, ⌀8.5mm 31.5"L, 180° Flexible, WiFi Box for iOS (VA 800 W)
- FLUKE Industrial True RMS Heavy Duty Multimete, LCD, 10 A (FLUKE-87V-MAX/E2 KIT)
- OTC Infrared Thermometer, Backlit LCD, -76 Degrees to 1400 Degrees F, Single Dot Laser Sighting (TIF7620)
- AMPROBE Circuit Tracing Kit, 90 to 250VAC, Enrgzd (BT-250)
- GRAPHIC CONTROLS Chart Recorder Pen, Blue, PK6 (82-72-3113-06 - STATIC PENS)
- GRAPHIC CONTROLS Chart Recorder Pen, Blue Ink Color, PK3 (B9902AP)
- GRAPHIC CONTROLS Chart Recorder Pen, Red Color, PK5 (MP 82-32-0332-05 RED MKR)
- GRAPHIC CONTROLS Chart Recorder Pen, Red, 0.800 In Fine, PK6 (82-79-3412-06 - RED DIFFERENTIAL PENS)
- GRAPHIC CONTROLS Chart Recorder Pen, Green Color, PK3 (B9902AN)
- GRAPHIC CONTROLS Chart Recorder Pen, Red, PK6 (82-79-3312-06 - RED DIFFERENTIAL PENS)
- GRAPHIC CONTROLS Chart Recorder Ribbon, Multi Color (B9901AX)
- Graphic Controls Chart Recorder Pens