Shop All Chart Recorder Pens
Graphic Controls
Chart Recorder Pen, Red Color, PK3
Mfr # B9902AM
Zoro # G2776164
product price: $44.29
/pk 3, $14.76/ea
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Red
- For Use With Yokogawa Recorders
- Kit Components Included (3) Markers, (3) Pens
- Nib Length 1.82 in
- Number of Pens Included 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # B9902AM
- Zoro # G2776164
- Country of Origin United Kingdom
- Category Chart Recorder Pens
Dimensions
Nib Length | 1.82 in |
Details
Item | Pen |
Ink Color | Red |
For Use With | Yokogawa Recorders |
Kit Components Included | (3) Markers, (3) Pens |
Number of Pens Included | 3 |
Compatible with Brand | Yokogawa |
Product Type | Pen |
Description
Pen, Compatible with Brand Yokogawa, Ink Color Red, Nib Length 1.82 in, Number of Pens Included 3, Product Type Pen, Kit Components Included (3) Markers, (3) Pens, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Black (PPC5085-G-SG.)
- PIC GAUGES Gauge, 2.5", 0/300psi, 1/4"CBM, Frt Flange (PRO-204L-254H)
- PIC GAUGES Pressure Gauge, 0 to 5000 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-208R)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, 316SS Internals, 400 psi, 1/4 NPT Male Bottom Conn, Glycerin Filled (25-500-400-psi)
- GRAPHIC CONTROLS Chart Recorder Pen, Blue, PK6 (82-72-3113-06 - STATIC PENS)
- GRAPHIC CONTROLS Chart Recorder Pen, Red Color, PK6 (MP 82-39-0182-06 RED MKR)
- GRAPHIC CONTROLS Chart Recorder Cartridge, Multi Color (PW 60500804)
- GRAPHIC CONTROLS Chart Recorder Pen, Violet Color, PK3 (B9902AR)
- GRAPHIC CONTROLS Chart Recorder Pen, Green, PK6 (82-79-3414-06 - GREEN TEMPERATURE PENS)
- GRAPHIC CONTROLS Chart Recorder Pen, Black Color, PK6 (MP 82-39-0401-06 BLK MKR)
- GRAPHIC CONTROLS Chart Recorder Pen, Red Color, PK5 (MP 82-32-0322-05 RED MKR)
- Graphic Controls Chart Recorder Pens