Shop All Chart Recorder Pens
Graphic Controls
Chart Recorder Pen, Red Color, PK3
Mfr # B9565AP
Zoro # G2934741
product price: $31.99
/pk 3, $10.66/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Red
- For Use With Yokogawa Recorders
- Kit Components Included (3) Markers, (3) Pens
- Compatible with Brand Yokogawa
- Product Type Pen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # B9565AP
- Zoro # G2934741
- Country of Origin United States
- Category Chart Recorder Pens
Dimensions
Details
Item | Pen |
Ink Color | Red |
For Use With | Yokogawa Recorders |
Kit Components Included | (3) Markers, (3) Pens |
Compatible with Brand | Yokogawa |
Product Type | Pen |
Number of Pens Included | 3 |
Pen Tip Type | Broad |
Description
Pen, Compatible with Brand Yokogawa, Ink Color Red, Nib Length Not Applicable, Number of Pens Included 3, Pen Tip Type Broad, Product Type Pen, Kit Components Included (3) Markers, (3) Pens, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Pressure Gauge, 4" 304SS Case, 316SS Internals, 30/60 psi/kg/cm2, 1/4 NPT Male Bottom Conn, Glycerin Filled (40-500-30/60-psi/kg/cm2-1/4)
- WINTERS Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Brass (PWL2720)
- FLUKE Digital Multimeter Kit, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (IB875K)
- GRAPHIC CONTROLS Chart Recorder Pen, Blue Color, PK6 (MP 82-39-0203-06 BLU MKR)
- GRAPHIC CONTROLS Chart Recorder Pen, Blue Ink (LA249551)
- GRAPHIC CONTROLS Chart Recorder Pen, Green Color, PK6 (MP 82-39-0304-06 GRN MKR)
- GRAPHIC CONTROLS Chart Recorder Ribbon, Multi Color (B9906JA)
- GRAPHIC CONTROLS Chart Recorder Ribbon, Multi Color (B9627AZ)
- GRAPHIC CONTROLS Chart Recorder Pen, Red, Dickson, PK6 (Pens-P222)
- GRAPHIC CONTROLS Chart Recorder Pen, Green Color (LA243773)
- GRAPHIC CONTROLS Chart Recorder Pen, Blue, PK6 (82-72-0113-06 - BLUE STATIC PENS)
- Graphic Controls Chart Recorder Pens