Shop All Chart Recorder Pens
Graphic Controls
Chart Recorder Pen, Red, 0.800 In Bold, PK6
Mfr # 82-79-0412-06 - RED DIFFERENTIAL PENS
Zoro # G8486931
product price: $53.75
/pk 6, $8.96/ea
$53.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Red
- For Use With Circular Chart Recorders
- Includes 0.800 in Bold Line Nib for Auto Scanners
- Kit Components Included (6) Markers, (6) Pens
- Number of Pens Included 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # 82-79-0412-06 - RED DIFFERENTIAL PENS
- Zoro # G8486931
- Country of Origin United States
- Category Chart Recorder Pens
Dimensions
Nib Length | 0.8 in |
Details
Item | Pen |
Ink Color | Red |
For Use With | Circular Chart Recorders |
Includes | 0.800 in Bold Line Nib for Auto Scanners |
Kit Components Included | (6) Markers, (6) Pens |
Number of Pens Included | 6 |
Compatible with Brand | MP-Marking |
Product Type | Pen |
Pen Tip Type | Broad |
Description
Pen, Compatible with Brand MP-Marking, Ink Color Red, Nib Length 0.8 in, Number of Pens Included 6, Pen Tip Type Broad, Product Type Pen, Kit Components Included (6) Markers, (6) Pens, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Battery Charger, 100/240VAC (10127422)
- ASHCROFT Pressure Transducer, Pressure 200 PSI (T27M0242EW200#GXCY)
- DWYER INSTRUMENTS Digital Hydronic Manometer, 50 psi (490A-3)
- ENGINEERED SPECIALTY PRODUCTS, INC Pic Gauges 2-1/2" Vacuum Gauge, Liquid Filled, 160 PSI, Stainless Case, Lower Mount, (PRO-201L-254F)
- GRAPHIC CONTROLS Chart Recorder Ribbon, Multi Color (B9901AX)
- GRAPHIC CONTROLS Chart Recorder Pen, Green Color, PK6 (MP 82-39-0104-06 GRN MKR)
- GRAPHIC CONTROLS Chart Recorder Pen, Green Ink Color (LA249553)
- GRAPHIC CONTROLS Chart Recorder Pen, Green Color, PK6 (MP 82-39-0304-06 GRN MKR)
- GRAPHIC CONTROLS Chart Recorder Pen, Red Color, PK6 (MP 82-39-0182-06 RED MKR)
- GRAPHIC CONTROLS Chart Recorder Pen, Red Color, PK5 (MP 82-32-0332-05 RED MKR)
- DICKSON Replacement Pen Kit, 3 Red, 3 Blue (P246)
- Graphic Controls Chart Recorder Pens