Shop All Chart Recorder Pens
Graphic Controls
Chart Recorder Pen, Purple Color, PK6
Mfr # MP 82-39-0406-06 PUR MKR
Zoro # G2697527
product price: $38.95
/pk 6, $6.49/ea
$38.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Purple
- For Use With Various Recorders
- Compatible with Brand MP-Marking
- Kit Components Included (6) Markers, (6) Pens
- Pen Tip Type Broad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # MP 82-39-0406-06 PUR MKR
- Zoro # G2697527
- Country of Origin United States
- Category Chart Recorder Pens
Dimensions
Nib Length | 0.83 in |
Details
Item | Pen |
Ink Color | Purple |
For Use With | Various Recorders |
Compatible with Brand | MP-Marking |
Kit Components Included | (6) Markers, (6) Pens |
Pen Tip Type | Broad |
Product Type | Pen |
Number of Pens Included | 6 |
Description
Pen, Compatible with Brand MP-Marking, Ink Color Purple, Nib Length 0.83 in, Number of Pens Included 6, Pen Tip Type Broad, Product Type Pen, Kit Components Included (6) Markers, (6) Pens, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN743.7-24-1-NPT-B Oil Sight Glass (1PTK8)
- MEGGER Cable Height Meter, 6 Lines 10 to 50 feet (659600)
- DICKSON Chart, 8 In, 0 to 1000, 24 Hr, PK60 (C441)
- ZORO SELECT DMM Bead Temp Probe, Type K, -40 to 500 F (4JPN3)
- GRAPHIC CONTROLS Chart Recorder Pen, Red, 0.800 In Fine, PK6 (82-79-3412-06 - RED DIFFERENTIAL PENS)
- GRAPHIC CONTROLS Chart Recorder Pen, Red Color, PK6 (MP 82-39-0182-06 RED MKR)
- GRAPHIC CONTROLS Chart Recorder Ribbon, Multi Color (B9627AZ)
- GRAPHIC CONTROLS Chart Recorder Pen, Green Color, PK6 (MP 82-39-0204-06 GRN MKR)
- GRAPHIC CONTROLS Chart Recorder Pen, Green, PK6 (82-79-3414-06 - GREEN TEMPERATURE PENS)
- GRAPHIC CONTROLS Chart Recorder Pen, Green, PK6 (82-72-3114-06 - GREEN TEMPERATURE PENS)
- GRAPHIC CONTROLS Chart Recorder Pen, Blue Color, PK6 (MP 82-39-0403-06 BLU MKR)
- Graphic Controls Chart Recorder Pens