Shop All Chart Recorder Pens
Graphic Controls
Chart Recorder Pen, Magenta Ink Color, PK3
Mfr # B9902AQ
Zoro # G2670114
product price: $30.99
/pk 3, $10.33/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Magenta
- For Use With Yokogawa Recorders
- Compatible with Brand Yokogawa
- Nib Length 0.54 in
- Number of Pens Included 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # B9902AQ
- Zoro # G2670114
- Country of Origin United Kingdom
- Category Chart Recorder Pens
Dimensions
Nib Length | 0.54 in |
Details
Item | Pen |
Ink Color | Magenta |
For Use With | Yokogawa Recorders |
Compatible with Brand | Yokogawa |
Number of Pens Included | 3 |
Kit Components Included | (3) Markers, (3) Pens |
Product Type | Pen |
Description
Pen, Compatible with Brand Yokogawa, Ink Color Magenta, Nib Length 0.54 in, Number of Pens Included 3, Product Type Pen, Kit Components Included (3) Markers, (3) Pens, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS R8090-NIST Sound Level Calibrator, (R8090-NIST)
- GREENLEE Clamp Meter, LCD, 600 A (CM-860)
- WINTERS Air Over Water Test Gauge Kt, 0 to 200psi (AOM-204TM)
- FLIR Thermal Camera, 30 mK, 40 mK, -4 Degrees to 248 Degrees , 32 Degrees to 1202 Degrees F (FLIR T530-24-42)
- GRAPHIC CONTROLS Chart Recorder Pen, Black Color, PK6 (MP 82-39-0401-06 BLK MKR)
- GRAPHIC CONTROLS Chart Recorder Pen, Blue Ink (LA249551)
- GRAPHIC CONTROLS Chart Recorder Cartridge, Multi Color (PW 60500804)
- GRAPHIC CONTROLS Chart Recorder Pen, Black Color, PK6 (MP 82-39-0301-06 BLK MKR)
- GRAPHIC CONTROLS Chart Recorder Ribbon, Multi Color (B9901AX)
- GRAPHIC CONTROLS Chart Recorder Pen, Green Color, PK3 (B9902AN)
- GRAPHIC CONTROLS Chart Recorder Pen, Red Color, PK3 (B9902AM)
- Graphic Controls Chart Recorder Pens