Shop All Chart Recorder Pens
Graphic Controls
Chart Recorder Pen, Green, PK6
Mfr # 82-72-0114-06 - GREEN TEMPERATURE PENS
Zoro # G6036956
product price: $40.75
/pk 6, $6.79/ea
Sold in multiples of 5 for $203.75
$203.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Green
- For Use With Circular Chart Recorders
- Number of Pens Included 6
- Pen Tip Type Broad
- Product Type Pen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # 82-72-0114-06 - GREEN TEMPERATURE PENS
- Zoro # G6036956
- Country of Origin United States
- Category Chart Recorder Pens
Dimensions
Nib Length | 0.24 in |
Details
Item | Pen |
Ink Color | Green |
For Use With | Circular Chart Recorders |
Number of Pens Included | 6 |
Pen Tip Type | Broad |
Product Type | Pen |
Kit Components Included | (6) Markers, (6) Pens |
Compatible with Brand | MP-Marking |
Description
Pen, Compatible with Brand MP-Marking, Ink Color Green, Nib Length 0.24 in, Number of Pens Included 6, Pen Tip Type Broad, Product Type Pen, Kit Components Included (6) Markers, (6) Pens, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBO Water Temperature Data logger (MX2201)
- DWYER INSTRUMENTS Surface Mounting Bracket (A-438)
- LASCAR WiFi Data Logger, Temp, Humidity, Cloud (EL-WIFI-TH)
- B&K PRECISION Battery Capacity Analyzer, 20 DC (601B)
- GRAPHIC CONTROLS Chart Recorder Pen, Red, 0.800 In Bold, PK6 (82-79-0412-06 - RED DIFFERENTIAL PENS)
- GRAPHIC CONTROLS Chart Recorder Cartridge, Multi Color (LA249556)
- GRAPHIC CONTROLS Chart Recorder Pen, Blue Ink Color, PK3 (B9902AP)
- GRAPHIC CONTROLS Chart Recorder Pen, Violet Color, PK3 (B9902AR)
- GRAPHIC CONTROLS Chart Recorder Pen, Blue Color, PK6 (MP 82-39-0203-06 BLU MKR)
- GRAPHIC CONTROLS Chart Recorder Pen, Blue Ink (LA249551)
- GRAPHIC CONTROLS Chart Recorder Pen, Red Color, PK6 (MP 82-39-0182-06 RED MKR)
- Graphic Controls Chart Recorder Pens