Shop All Chart Recorder Pens
Graphic Controls
Chart Recorder Pen, Green Ink Color, PK3
Mfr # B9586YB
Zoro # G0798375
product price: $31.55
/pk 3, $10.52/ea
$31.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Green
- For Use With Yokogawa Recorders
- Kit Components Included (3) Markers, (3) Pens
- Product Type Pen
- Number of Pens Included 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # B9586YB
- Zoro # G0798375
- Country of Origin United Kingdom
- Category Chart Recorder Pens
Dimensions
Details
Item | Pen |
Ink Color | Green |
For Use With | Yokogawa Recorders |
Kit Components Included | (3) Markers, (3) Pens |
Product Type | Pen |
Number of Pens Included | 3 |
Compatible with Brand | Yokogawa |
Description
Pen, Compatible with Brand Yokogawa, Ink Color Green, Nib Length Not Applicable, Number of Pens Included 3, Product Type Pen, Kit Components Included (3) Markers, (3) Pens, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS R1200 Plunger Style Alligator Clip Set (R1200)
- PIC GAUGES Tridicator, 3-1/4", 0-200 psi, 70-320 deg F (TRI-RC-3.25R-3.00-G)
- SCHNEIDER ELECTRIC Power Meter, LCD, 120/480VAC (METSEPM5560)
- DWYER INSTRUMENTS Static Pressure Fitting, 316SS CleanRoom (A-414)
- GRAPHIC CONTROLS Chart Recorder Cartridge, Multi Color (PW 60500804)
- GRAPHIC CONTROLS Chart Recorder Pen, Blue Color, PK6 (MP 82-39-0203-06 BLU MKR)
- GRAPHIC CONTROLS Chart Recorder Pen, Black, PK6 (82-72-0211-06 - BLACK STATIC PENS)
- GRAPHIC CONTROLS Chart Recorder Pen, Red Color, PK5 (MP 82-32-0322-05 RED MKR)
- GRAPHIC CONTROLS Chart Recorder Pen, Blue Color, PK6 (MP 82-39-0303-06 BLU MKR)
- GRAPHIC CONTROLS Chart Recorder Pen, Blue, PK6 (82-72-0113-06 - BLUE STATIC PENS)
- GRAPHIC CONTROLS Chart Recorder Pen, Blue Color, PK6 (MP 82-39-0103-06 BLU MKR)
- Graphic Controls Chart Recorder Pens