Shop All Chart Recorder Pens
Graphic Controls
Chart Recorder Pen, Green Color, PK3
Mfr # B9565AQ
Zoro # G1806201
product price: $40.29
/pk 3, $13.43/ea
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Green
- For Use With Yokogawa Recorders
- Compatible with Brand Yokogawa
- Kit Components Included (3) Markers, (3) Pens
- Number of Pens Included 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # B9565AQ
- Zoro # G1806201
- Country of Origin United States
- Category Chart Recorder Pens
Dimensions
Nib Length | 1.11 in |
Details
Item | Pen |
Ink Color | Green |
For Use With | Yokogawa Recorders |
Compatible with Brand | Yokogawa |
Kit Components Included | (3) Markers, (3) Pens |
Number of Pens Included | 3 |
Product Type | Pen |
Pen Tip Type | Broad |
Description
Pen, Compatible with Brand Yokogawa, Ink Color Green, Nib Length 1.11 in, Number of Pens Included 3, Pen Tip Type Broad, Product Type Pen, Kit Components Included (3) Markers, (3) Pens, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Air Gauge, 4-1/2", 0-160 psi, 1/4" Mount (101D-454F)
- PENBERTHY Glass Rod Kit, Red Line, 5/8In Dia, 38In L (1LG-38R)
- PIC GAUGES Pressure Gauge, 0 to 10,000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254U)
- FLOWLINE Level Indicator, 6 Digits, Polycarbonate (LI40-1001)
- GRAPHIC CONTROLS Chart Recorder Ribbon, Multi Color (B9901AX)
- GRAPHIC CONTROLS Chart Recorder Pen, Blue Color, PK6 (MP 82-39-0403-06 BLU MKR)
- GRAPHIC CONTROLS Chart Recorder Pen, Black Color, PK6 (MP 82-39-0201-06 BLK MKR)
- GRAPHIC CONTROLS Chart Recorder Pen, Blue Color, PK6 (MP 82-39-0103-06 BLU MKR)
- GRAPHIC CONTROLS Chart Recorder Pen, Blue Color, PK6 (MP 82-39-0303-06 BLU MKR)
- GRAPHIC CONTROLS Chart Recorder Pen, Red Ink Color (LA249552)
- GRAPHIC CONTROLS Chart Recorder Pen, Purple Color, PK6 (MP 82-39-0306-06 PUR MKR)
- Graphic Controls Chart Recorder Pens