Shop All Chart Recorder Pens
Graphic Controls
Chart Recorder Pen, Blue, PK6
Mfr # 82-72-0113-06 - BLUE STATIC PENS
Zoro # G8486922
product price: $55.49
/pk 6, $9.25/ea
$55.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Blue
- For Use With Circular Chart Recorders
- Kit Components Included (6) Markers, (6) Pens
- Compatible with Brand MP-Marking
- Number of Pens Included 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # 82-72-0113-06 - BLUE STATIC PENS
- Zoro # G8486922
- Country of Origin United States
- Category Chart Recorder Pens
Dimensions
Nib Length | 0.24 in |
Details
Item | Pen |
Ink Color | Blue |
For Use With | Circular Chart Recorders |
Kit Components Included | (6) Markers, (6) Pens |
Compatible with Brand | MP-Marking |
Number of Pens Included | 6 |
Product Type | Pen |
Pen Tip Type | Broad |
Description
Pen, Compatible with Brand MP-Marking, Ink Color Blue, Nib Length 0.24 in, Number of Pens Included 6, Pen Tip Type Broad, Product Type Pen, Kit Components Included (6) Markers, (6) Pens, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE ESD Anti-Static Wrist Strap Band (P999-000)
- TRACEABLE Digital Thermometer, 32 Degrees to 392 Degrees F for Wall or Desk Use (4307)
- NOSHOK Pressure Gauge, 4" Brass Case, Copper Alloy Internals, 15000 psi, 1/4 NPT Bottom Conn, Glycerin Filled (40-300-15000-psi)
- DICKSON Chart, 6 In, Range 0 to 300, 7 Day, PK60 (C603)
- GRAPHIC CONTROLS Chart Recorder Ribbon, Multi Color (B9906JA)
- GRAPHIC CONTROLS Chart Recorder Pen, Green Color (LA243773)
- GRAPHIC CONTROLS Chart Recorder Pen, Red Color, PK3 (B9902AM)
- GRAPHIC CONTROLS Chart Recorder Pen, Green Color, PK3 (B9902AN)
- GRAPHIC CONTROLS Chart Recorder Ribbon, Multi Color (B9901AX)
- GRAPHIC CONTROLS Chart Recorder Pen, Red, 0.800 In Bold, PK6 (82-79-0412-06 - RED DIFFERENTIAL PENS)
- GRAPHIC CONTROLS Chart Recorder Pen, Red/Blue, Dickson, PK6 (Pens-P246)
- Graphic Controls Chart Recorder Pens