Shop All Chart Recorder Pens
Graphic Controls
Chart Recorder Pen, Blue Ink Color, PK3
Mfr # B9586YC
Zoro # G1339965
product price: $31.79
/pk 3, $10.60/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Blue
- For Use With Yokogawa Recorders
- Number of Pens Included 3
- Product Type Pen
- Compatible with Brand Yokogawa
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # B9586YC
- Zoro # G1339965
- Country of Origin United Kingdom
- Category Chart Recorder Pens
Dimensions
Details
Item | Pen |
Ink Color | Blue |
For Use With | Yokogawa Recorders |
Number of Pens Included | 3 |
Product Type | Pen |
Compatible with Brand | Yokogawa |
Description
Pen, Compatible with Brand Yokogawa, Ink Color Blue, Nib Length Not Applicable, Number of Pens Included 3, Product Type Pen, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Test Kit with Multimeter, Non-Contact Volt Tester, Receptacle Tester (69149P)
- WESTWARD Battery Tester, Glass Type (1EFX6)
- SPECTROLINE Fluorescent Leak Detection Dye (SPE-GS2E-CS)
- RAYTEK Mini Temp Ir Thermometer -0 To 500F (3158342)
- GRAPHIC CONTROLS Chart Recorder Pen, Black Color, PK6 (MP 82-39-0101-06 BLK MKR)
- GRAPHIC CONTROLS Chart Recorder Ribbon, Multi Color (B9627AZ)
- GRAPHIC CONTROLS Chart Recorder Pen, Blue Color, PK6 (MP 82-39-0103-06 BLU MKR)
- GRAPHIC CONTROLS Chart Recorder Pen, Red Ink Color (LA249552)
- GRAPHIC CONTROLS Chart Recorder Pen, Green, PK6 (82-79-3414-06 - GREEN TEMPERATURE PENS)
- GRAPHIC CONTROLS Chart Recorder Pen, Blue Color (LA243771)
- GRAPHIC CONTROLS Chart Recorder Pen, Blue, PK6 (82-72-3113-06 - STATIC PENS)
- Graphic Controls Chart Recorder Pens