Shop All Chart Recorder Pens
Graphic Controls
Chart Recorder Pen, Blue Color, PK3
Mfr # B9565AR
Zoro # G1554996
product price: $30.15
/pk 3, $10.05/ea
Sold in multiples of 5 for $150.75
$150.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Blue
- For Use With Yokogawa Recorders
- Product Type Pen
- Compatible with Brand Yokogawa
- Kit Components Included (3) Markers, (3) Pens
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # B9565AR
- Zoro # G1554996
- Country of Origin United States
- Category Chart Recorder Pens
Dimensions
Details
Item | Pen |
Ink Color | Blue |
For Use With | Yokogawa Recorders |
Product Type | Pen |
Compatible with Brand | Yokogawa |
Kit Components Included | (3) Markers, (3) Pens |
Pen Tip Type | Broad |
Number of Pens Included | 3 |
Description
Pen, Compatible with Brand Yokogawa, Ink Color Blue, Nib Length Not Applicable, Number of Pens Included 3, Pen Tip Type Broad, Product Type Pen, Kit Components Included (3) Markers, (3) Pens, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Handheld Micromanometer, 0 to 16 In WC (Fluke-922)
- SHIMPO Thread Adapter, M10(FEM) to M6(MALE) (FG-M10TM6)
- DWYER INSTRUMENTS Manometer, Slack Tube (1211-72)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, 316SS Internals, 100 psi, 1/4 NPT Male Back Conn, Glycerin Filled, Panel Mount Clamp (25-510-100-psi-PMC)
- GRAPHIC CONTROLS Chart Recorder Pen, Black, PK6 (82-72-0111-06 - BLACK STATIC PENS)
- GRAPHIC CONTROLS Chart Recorder Pen, Blue Color (LA243771)
- GRAPHIC CONTROLS Chart Recorder Pen, Red Color, PK6 (MP 82-39-0182-06 RED MKR)
- GRAPHIC CONTROLS Chart Recorder Pen, Blue, 0.539" Fine, PK6 (82-72-3213-06 - BLUE STATIC PENS)
- GRAPHIC CONTROLS Chart Recorder Pen, Green, PK6 (82-72-0114-06 - GREEN TEMPERATURE PENS)
- GRAPHIC CONTROLS Chart Recorder Pen, Blue Ink Color, PK3 (B9902AP)
- GRAPHIC CONTROLS Chart Recorder Pen, Blue Ink (LA249551)
- Graphic Controls Chart Recorder Pens