Shop All Chart Recorder Pens
Graphic Controls
Chart Recorder Pen, Blue, 0.539" Fine, PK6
Mfr # 82-72-3213-06 - BLUE STATIC PENS
Zoro # G8486956
original price:
$62.04
9% off
new price: $56.45
/pk 6, $9.41/ea
$56.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Blue
- For Use With Circular Chart Recorders
- Includes 0.539 in Fine Line Nib for Hand Integrators
- Pen Tip Type Fine
- Compatible with Brand MP-Marking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # 82-72-3213-06 - BLUE STATIC PENS
- Zoro # G8486956
- Country of Origin United States
- Category Chart Recorder Pens
Dimensions
Nib Length | 0.54 in |
Details
Item | Pen |
Ink Color | Blue |
For Use With | Circular Chart Recorders |
Includes | 0.539 in Fine Line Nib for Hand Integrators |
Pen Tip Type | Fine |
Compatible with Brand | MP-Marking |
Kit Components Included | (6) Markers, (6) Pens |
Number of Pens Included | 6 |
Product Type | Pen |
Description
Pen, Compatible with Brand MP-Marking, Ink Color Blue, Nib Length 0.54 in, Number of Pens Included 6, Pen Tip Type Fine, Product Type Pen, Kit Components Included (6) Markers, (6) Pens, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Flash Tube Connector, 9000 Series (R9000FT)
- TESTO Enviro Datalogger, 174H (0572-6560)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (PCT323LF)
- ASHCROFT Pressure Gauge (201032S75L160#)
- GRAPHIC CONTROLS Chart Recorder Ribbon, Multi Color (B9627AZ)
- GRAPHIC CONTROLS Chart Recorder Cartridge, Multi Color, (LA250280)
- GRAPHIC CONTROLS Chart Recorder Pen, Red Color, PK6 (MP 82-39-0102-06 RED MKR)
- GRAPHIC CONTROLS Chart Recorder Pen, Red Color, PK6 (MP 82-39-0182-06 RED MKR)
- GRAPHIC CONTROLS Chart Recorder Pen, Purple Color, PK6 (MP 82-39-0206-06 PUR MKR)
- GRAPHIC CONTROLS Chart Recorder Pen, Blue Color, PK6 (MP 82-39-0403-06 BLU MKR)
- GRAPHIC CONTROLS Chart Recorder Pen, Red Color, PK3 (B9902AM)
- Graphic Controls Chart Recorder Pens