Shop All Chart Recorder Pens
Graphic Controls
Chart Recorder Pen, Black, PK6
Mfr # 82-72-3111-06 -BLACK STATIC PENS
Zoro # G5892677
product price: $51.45
/pk 6, $8.58/ea
$51.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black
- For Use With Circular Chart Recorders
- Kit Components Included (6) Markers, (6) Pens
- Nib Length 0.24 in
- Compatible with Brand MP-Marking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # 82-72-3111-06 -BLACK STATIC PENS
- Zoro # G5892677
- Country of Origin United States
- Category Chart Recorder Pens
Dimensions
Nib Length | 0.24 in |
Details
Item | Pen |
Ink Color | Black |
For Use With | Circular Chart Recorders |
Kit Components Included | (6) Markers, (6) Pens |
Compatible with Brand | MP-Marking |
Number of Pens Included | 6 |
Product Type | Pen |
Pen Tip Type | Fine |
Description
Pen, Compatible with Brand MP-Marking, Ink Color Black, Nib Length 0.24 in, Number of Pens Included 6, Pen Tip Type Fine, Product Type Pen, Kit Components Included (6) Markers, (6) Pens, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, Commercial, 0 to 60 psi, 1 1/2 in Dial, 1/8 in MNPT, Plastic, Black (4FLZ6)
- PIC GAUGES Gauge, 2.5"0/100psi, 1/4"LM, SS, 1perRemBez (PRO-311D-254E)
- SHIMPO Digital Force Gauge, 0.5 lb., 4 Digit LCD (FGE-0.5XY)
- ASHCROFT Gauge, Vacuum, 30in Hg VAC to 0,1009SWL (251009SWL02LVAC)
- GRAPHIC CONTROLS Chart Recorder Pen, Black Color, PK6 (MP 82-39-0101-06 BLK MKR)
- GRAPHIC CONTROLS Chart Recorder Ribbon, Multi Color (B9627AZ)
- GRAPHIC CONTROLS Chart Recorder Ribbon, Multi Color (B9906JA)
- GRAPHIC CONTROLS Chart Recorder Cartridge, Multi Color, (LA250280)
- GRAPHIC CONTROLS Chart Recorder Cartridge, Multi Color (PW 60500804)
- GRAPHIC CONTROLS Chart Recorder Cartridge, Multi Color (LA249556)
- GRAPHIC CONTROLS Chart Recorder Pen, Blue Color, PK6 (MP 82-39-0403-06 BLU MKR)
- Graphic Controls Chart Recorder Pens