Shop All Chart Recorder Pens
Graphic Controls
Chart Recorder Pen, Black, PK6
Mfr # 82-72-0211-06 - BLACK STATIC PENS
Zoro # G5979942
product price: $51.45
/pk 6, $8.58/ea
$51.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black
- For Use With Circular Chart Recorders
- Product Type Pen
- Nib Length 0.54 in
- Compatible with Brand MP-Marking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # 82-72-0211-06 - BLACK STATIC PENS
- Zoro # G5979942
- Country of Origin United States
- Category Chart Recorder Pens
Dimensions
Nib Length | 0.54 in |
Details
Item | Pen |
Ink Color | Black |
For Use With | Circular Chart Recorders |
Product Type | Pen |
Compatible with Brand | MP-Marking |
Number of Pens Included | 6 |
Pen Tip Type | Broad |
Kit Components Included | (6) Markers, (6) Pens |
Description
Pen, Compatible with Brand MP-Marking, Ink Color Black, Nib Length 0.54 in, Number of Pens Included 6, Pen Tip Type Broad, Product Type Pen, Kit Components Included (6) Markers, (6) Pens, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLIR Power Supply/Charger (T911633ACC)
- EXTECH Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 200 mA Max. AC Amps, 200 mA Max. DC Amps (381676A)
- ZORO SELECT Digital Panel Meter, DC Voltage, 0-200VDC (12G509)
- PIC GAUGES Air Gauge, 4-1/2", 0-200 psi, 1/4" Mount (101D-454G)
- GRAPHIC CONTROLS Chart Recorder Ribbon, Multi Color (B9901AX)
- GRAPHIC CONTROLS Chart Recorder Cartridge, Multi Color, (LA250280)
- GRAPHIC CONTROLS Chart Recorder Pen, Blue Ink Color, PK3 (B9902AP)
- GRAPHIC CONTROLS Chart Recorder Cartridge, Multi Color (PW 60500804)
- GRAPHIC CONTROLS Chart Recorder Pen, Green, PK6 (82-79-0414-06 - GREEN TEMPERATURE PENS)
- GRAPHIC CONTROLS Chart Recorder Pen, Green, PK6 (82-72-3114-06 - GREEN TEMPERATURE PENS)
- GRAPHIC CONTROLS Chart Recorder Pen, Red Color, PK5 (MP 82-32-0312-05 RED MKR)
- Graphic Controls Chart Recorder Pens