Shop All Chart Recorder Pens
Graphic Controls
Chart Recorder Pen, Black Color, PK6
Mfr # MP 82-39-0401-06 BLK MKR
Zoro # G0512635
product price: $38.15
/pk 6, $6.36/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black
- For Use With Various Recorders
- Kit Components Included (6) Markers, (6) Pens
- Nib Length 0.83 in
- Product Type Pen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # MP 82-39-0401-06 BLK MKR
- Zoro # G0512635
- Country of Origin United States
- Category Chart Recorder Pens
Dimensions
Nib Length | 0.83 in |
Details
Item | Pen |
Ink Color | Black |
For Use With | Various Recorders |
Kit Components Included | (6) Markers, (6) Pens |
Product Type | Pen |
Pen Tip Type | Broad |
Compatible with Brand | MP-Marking |
Number of Pens Included | 6 |
Description
Pen, Compatible with Brand MP-Marking, Ink Color Black, Nib Length 0.83 in, Number of Pens Included 6, Pen Tip Type Broad, Product Type Pen, Kit Components Included (6) Markers, (6) Pens, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPER SCIENTIFIC Large Display Water Resistant Stopwatch (810035A)
- COOPER-ATKINS Thermocouple Thermometer, 1 Input (35235)
- PIC GAUGES Vacuum Gauge, 1/4 in. NPT, 2-1/2 in., Series: 201L (PRO-201L-254A)
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (6001-4LH)
- GRAPHIC CONTROLS Chart Recorder Pen, Blue Color, PK6 (MP 82-39-0403-06 BLU MKR)
- GRAPHIC CONTROLS Chart Recorder Pen, Red Ink Color (LA249552)
- GRAPHIC CONTROLS Chart Recorder Pen, Red, PK6 (82-79-3312-06 - RED DIFFERENTIAL PENS)
- GRAPHIC CONTROLS Chart Recorder Pen, Green Color, PK3 (B9902AN)
- GRAPHIC CONTROLS Chart Recorder Pen, Violet Color, PK3 (B9902AR)
- GRAPHIC CONTROLS Chart Recorder Pen, Red, 0.537 In Bold, PK6 (82-79-0312-06 - RED DIFFERENTIAL PENS)
- GRAPHIC CONTROLS Chart Recorder Ribbon, Multi Color (B9901AX)
- Graphic Controls Chart Recorder Pens