Shop All Strip Chart Paper
Graphic Controls
Chart, Fanfold, Range None, 132 Ft, PK2
Mfr # YOK B9987AL
Zoro # G2493032
product price: $88.99
/pk 2, $44.50/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range None
- Chart Length (Ft.) 132 ft
- For Use With Yokagawa Recorders
- Chart Paper Form Fanfold
- Strip Chart Length 132 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # YOK B9987AL
- Zoro # G2493032
- Country of Origin United States
- Category Strip Chart Paper
Dimensions
Chart Length (Ft.) | 132 ft |
Strip Chart Length | 132 ft |
Strip Chart Width | 4 3/4 in |
Details
Item | Fanfold Paper Strip Chart |
Range | None |
For Use With | Yokagawa Recorders |
Chart Paper Form | Fanfold |
Number of Charts Included | 1 |
Product Type | Fanfold Paper Strip Chart |
Compatible with Brand | Yokogawa |
Units Measured | No Units |
Description
Fanfold Paper Strip Chart, Compatible with Manufacturer Model Number OR 1400, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Fanfold Paper Strip Chart, Strip Chart Length 132 ft, Strip Chart Width 4 3/4 in, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable, Maximum DC Voltage Measured Not Applicable, Maximum Dew Point Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254O)
- TESTO Mini temperature data logger (0572 0561)
- TRANSFORMING TECHNOLOGIES Wrist Strap Set, Black, 12', 4mm Maroon Fabric Band (WB2643)
- EXTECH Clock Digital Hygrometer, 14 to 140 F (445702)
- GRAPHIC CONTROLS Strip Chart, Fanfold, Range 0 to 10, 99 Ft (YOK B9855AY)
- GRAPHIC CONTROLS Strip Chart, Fanfold, Range 0 to 100, 53 Ft (YOK B9565AW)
- GRAPHIC CONTROLS Chart, Fanfold, Range 0 to 100, 66 Ft (YOK B9573AN)
- GRAPHIC CONTROLS Strip Chart, Roll, Range None, Length 82 Ft (CLH GD204080U050)
- GRAPHIC CONTROLS Recording Chart Taylor 100Box 500P126729, 100PK (30645322)
- GRAPHIC CONTROLS Chart 12 No Range DR4500 Truline Honeywell, 100PK (30755317-001)
- GRAPHIC CONTROLS Strip Chart, Fanfold, Range 0 to 100, 99 Ft (YOK B9627RY)
- Graphic Controls Strip Chart Paper