Shop All Strip Chart Paper
Graphic Controls
Chart, Fanfold, Range 0 to 2000, 66 Ft, Pk2
Mfr # YOK B957AEQ
Zoro # G0714725
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 0 to 2000
- Chart Length (Ft.) 66 ft
- For Use With Yokagawa Recorders
- Chart Paper Form Fanfold
- Strip Chart Width 7 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Graphic Controls
- MFR # YOK B957AEQ
- Zoro # G0714725
- Country of Origin United States
- Category Strip Chart Paper
Dimensions
Chart Length (Ft.) | 66 ft |
Strip Chart Width | 7 7/8 in |
Strip Chart Length | 66 ft |
Details
Item | Fanfold Paper Strip Chart |
Range | 0 to 2000 |
For Use With | Yokagawa Recorders |
Chart Paper Form | Fanfold |
Product Type | Fanfold Paper Strip Chart |
Units Measured | Generic Number Units |
Number of Charts Included | 1 |
Lowest Generic Number Recorded | 0 |
Increment of Variation | 200 |
Compatible with Brand | Yokogawa |
Highest Generic Number Recorded | 2,000 |
Grid Color | Gray |
Description
Fanfold Paper Strip Chart, Compatible with Manufacturer Model Number 4171, 4172, 4173, ER180, Lowest Generic Number Recorded 0, Minimum DC Current Measurement Not Applicable, Product Type Fanfold Paper Strip Chart, Strip Chart Length 66 ft, Grid Color Gray, Increment of Variation 200, Strip Chart Width 7 7/8 in, Highest Generic Number Recorded 2,000, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable, Maximum DC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Black (P1S566)
- ILC Replacement for Fluke Fluke- 325 (FLUKE- 325 FLUKE)
- FLUKE Type K Probe Extension, Mini, 9.8 ft. (80PK-EXT)
- TEST PRODUCTS INTL Standard test lead set w alligator clips (A050)
- GRAPHIC CONTROLS Strip Chart, Fanfold, Range 0 to 100, 53 Ft (YOK B9565AW)
- GRAPHIC CONTROLS Strip Chart, Fanfold, Range 0 to 100, 99 Ft (YOK B9627AY)
- GRAPHIC CONTROLS Chart 12 No Range DR4500 Truline Honeywell, 100PK (30755317-001)
- GRAPHIC CONTROLS Strip Chart, Fanfold, Range 0 to 100, 99 Ft (YOK B9585AH)
- GRAPHIC CONTROLS Recording Chart Taylor 100Box 500P126729, 100PK (30645322)
- GRAPHIC CONTROLS Strip Chart, Roll, Range None, Length 52 Ft (CLH GD201089)
- GRAPHIC CONTROLS Strip Chart, Roll, Range None, Length 82 Ft (CLH GD204080U050)
- Graphic Controls Strip Chart Paper