Shop All Strip Chart Paper
Graphic Controls
Chart, Fanfold, Range 0 to 100, 99 Ft
Mfr # YOK B962MEY
Zoro # G1881643
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 0 to 100
- Chart Length (Ft.) 99 ft
- For Use With Yokagawa Recorders
- Chart Paper Form Fanfold
- Grid Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # YOK B962MEY
- Zoro # G1881643
- Country of Origin United States
- Category Strip Chart Paper
Dimensions
Chart Length (Ft.) | 99 ft |
Strip Chart Width | 13 7/16 in |
Strip Chart Length | 99 ft |
Details
Item | Fanfold Paper Strip Chart |
Range | 0 to 100 |
For Use With | Yokagawa Recorders |
Chart Paper Form | Fanfold |
Grid Color | Gray |
Number of Charts Included | 1 |
Units Measured | No Units |
Compatible with Brand | Yokogawa |
Product Type | Fanfold Paper Strip Chart |
Description
Fanfold Paper Strip Chart, Compatible with Manufacturer Model Number 4802, HR 2300, HR 2400, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Fanfold Paper Strip Chart, Strip Chart Length 99 ft, Grid Color Gray, Strip Chart Width 13 7/16 in, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable, Maximum DC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Black (P1S564)
- LEAKFINDER UV Leak Detection Dye, 0.25 oz. Size (LF1025)
- EXTECH Power Supply, 600W DC (382275)
- DWYER INSTRUMENTS Molded Plastic Vent Valve From A-605 Kit (A-301)
- GRAPHIC CONTROLS Chart, Fanfold, Range 0 to 100, 66 Ft (YOK B9573AN)
- GRAPHIC CONTROLS Strip Chart, Fanfold, Range None, 52 Ft (CLH GD201125)
- GRAPHIC CONTROLS Strip Chart, Roll, Range None, 105 Ft (CLH GD201123/GD204080U050)
- GRAPHIC CONTROLS Chart 12 No Range DR4500 Truline Honeywell, 100PK (30755317-001)
- GRAPHIC CONTROLS Strip Chart, Roll, Range None, Length 82 Ft (CLH GD204080U050)
- GRAPHIC CONTROLS Strip Chart, Fanfold, Range 0 to 100, 99 Ft (YOK B9585AH)
- GRAPHIC CONTROLS Strip Chart, Fanfold, Range 0 to 100, 99 Ft (YOK B9627RY)
- Graphic Controls Strip Chart Paper