Shop All Strip Chart Paper
Graphic Controls
Chart, Fanfold, Range 0 to 100, 26 Ft, PK2
Mfr # YOK E9721NA
Zoro # G3436325
product price: $13.99
/pk 2, $7.00/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 0 to 100
- Chart Length (Ft.) 26 ft
- For Use With Yokagawa Recorders
- Chart Paper Form Fanfold
- Product Type Fanfold Paper Strip Chart
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # YOK E9721NA
- Zoro # G3436325
- Country of Origin United States
- Category Strip Chart Paper
Dimensions
Chart Length (Ft.) | 26 ft |
Strip Chart Length | 26 ft |
Strip Chart Width | 4 1/2 in |
Details
Item | Fanfold Paper Strip Chart |
Range | 0 to 100 |
For Use With | Yokagawa Recorders |
Chart Paper Form | Fanfold |
Product Type | Fanfold Paper Strip Chart |
Number of Charts Included | 1 |
Compatible with Brand | Yokogawa |
Lowest Generic Number Recorded | 0 |
Grid Color | Gray |
Units Measured | Generic Number Units |
Increment of Variation | 10 |
Highest Generic Number Recorded | 100 |
Description
Fanfold Paper Strip Chart, Compatible with Manufacturer Model Number ER100, SRHD, Lowest Generic Number Recorded 0, Minimum DC Current Measurement Not Applicable, Product Type Fanfold Paper Strip Chart, Strip Chart Length 26 ft, Grid Color Gray, Increment of Variation 10, Strip Chart Width 4 1/2 in, Highest Generic Number Recorded 100, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable, Maximum DC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACEABLE USB Cable, For Use with Mfr.No.6550,65601 (6590)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/4 in BSPT, Black (SEP-101D-204G-BSPT)
- KIPP Oil Level Gauge Without Thermometer D1=M12 325X30X30, L1=300 Thermoplastic, Long Version (K1100.1300)
- ALLEGRO INDUSTRIES T-101 Jarless Sampling Pump without Stan (9801-88)
- GRAPHIC CONTROLS Strip Chart, Roll, Range None, 105 Ft (CLH GD201123/GD204080U050)
- GRAPHIC CONTROLS Strip Chart, Fanfold, Range 0 to 100, 53 Ft (YOK B9565AW)
- GRAPHIC CONTROLS Chart, Fanfold, Range 0 to 100, 66 Ft (YOK B9573AN)
- GRAPHIC CONTROLS Strip Chart, Fanfold, Range 0 to 100, 99 Ft (YOK B9585AH)
- GRAPHIC CONTROLS Strip Chart, Roll, Range None, Length 82 Ft (CLH GD204080U050)
- GRAPHIC CONTROLS Strip Chart, Fanfold, Range None, 52 Ft (CLH GD201125)
- CHART POOL Chart 120220 12HR Kent Taylor, 100PK (500P1225-64)
- Graphic Controls Strip Chart Paper