Shop All Strip Chart Paper
Graphic Controls
Chart, Fanfold, Range 0 to 10, 66 Ft, PK24
Mfr # CLH HK202866
Zoro # G2980652
product price: $710.99
/pk 24, $29.62/ea
Free Shipping & Returns
$710.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 0 to 10
- Chart Length (Ft.) 66 ft
- For Use With Eurotherm Chessel Recorders
- Chart Paper Form Fanfold
- Lowest Generic Number Recorded 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # CLH HK202866
- Zoro # G2980652
- Country of Origin United States
- Category Strip Chart Paper
Dimensions
Chart Length (Ft.) | 66 ft |
Strip Chart Width | 10 5/8 in |
Strip Chart Length | 66 ft |
Details
Item | Fanfold Paper Strip Chart |
Range | 0 to 10 |
For Use With | Eurotherm Chessel Recorders |
Chart Paper Form | Fanfold |
Lowest Generic Number Recorded | 0 |
Number of Charts Included | 1 |
Compatible with Brand | Eurotherm Chessell |
Product Type | Fanfold Paper Strip Chart |
Units Measured | Generic Number Units |
Highest Generic Number Recorded | 10 |
Description
Fanfold Paper Strip Chart, Compatible with Manufacturer Model Number 320, 321, Lowest Generic Number Recorded 0, Minimum DC Current Measurement Not Applicable, Product Type Fanfold Paper Strip Chart, Strip Chart Length 66 ft, Strip Chart Width 10 5/8 in, Highest Generic Number Recorded 10, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable, Maximum DC Voltage Measured Not Applicable, Maximum Dew Point Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Differential Pressure Transmitter, 040Wc 420Ma Dp (616KD-B-08)
- ASHCROFT Dial Thermometer, 10 to 290 deg. C (30EI60R)
- TRAMEX Roof and Wall Moisture Scanner (RWS)
- PIC GAUGES Gauge, 2.5", 30/0/150psi, 1/4"CBM, SS, FrtFlg (PRO-304L-254CF-01)
- GRAPHIC CONTROLS Strip Chart, Fanfold, Range 0 to 100, 99 Ft (YOK B9585AH)
- GRAPHIC CONTROLS Recording Chart Taylor 100Box 500P126729, 100PK (30645322)
- GRAPHIC CONTROLS Strip Chart, Roll, Range None, 105 Ft (CLH GD201123/GD204080U050)
- GRAPHIC CONTROLS Strip Chart, Roll, Range None, Length 52 Ft (CLH GD201089)
- GRAPHIC CONTROLS Strip Chart, Roll, Range None, Length 82 Ft (CLH GD204080U050)
- GRAPHIC CONTROLS Strip Chart, Fanfold, Range 0 to 10, 99 Ft (YOK B9855AY)
- ILB GOLD Replacement For Philips, M2481A Ecg/Ekg Chart Paper (M2481A ECG/EKG CHART PAPER)
- Graphic Controls Strip Chart Paper