Shop All Circular Charts
Graphic Controls
Chart, 9.938 In, 180 to 30, 2 Day, PK100
Mfr # PW 00215701
Zoro # G1584231
product price: $37.65
/pk 100, $0.38/ea
$37.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 10 in
- Range 180 to 30
- Recording Time (Day) 2
- For Use With Partlow Recorders
- Product Type Circular Paper Chart
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # PW 00215701
- Zoro # G1584231
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 10 in |
Circular Chart Diameter | 9.94 in |
Details
Item | Circular Paper Chart |
Range | 180 to 30 |
Recording Time (Day) | 2 |
For Use With | Partlow Recorders |
Product Type | Circular Paper Chart |
Units Measured | Generic Number Units |
Time Recorded | 48 hr |
Number of Charts Included | 100 |
Compatible with Brand | Partlow |
Lowest Generic Number Recorded | 30 |
Highest Generic Number Recorded | 180 |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number MRC 7000, Lowest Generic Number Recorded 30, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Strip Chart Width Not Applicable, Highest Generic Number Recorded 180, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable, Maximum DC Voltage Measured Not Applicable, Maximum Dew Point Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POMONA ELECTRONICS Test Lead, 48 In. L, Black, 1000VAC (6727-0)
- MONARCH Pocket LED Strobe Kit, RPM 30-300,000 (6235-011)
- PENBERTHY Glass Rod Kit, Red Line, 5/8In Dia, 38In L (1LG-38R)
- PIC GAUGES Thermometer, 3-1/2", 0-180degF, 5ft, Wide FF (V35WFF-180)
- GRAPHIC CONTROLS Chart, 11.875 In, 30 to 230, 1 Day, PK100 (PW 00215305)
- GRAPHIC CONTROLS Circ Paper Chart, 0to10, PK100 (MC L-10)
- GRAPHIC CONTROLS Circular Paper Chart, 7 day, PK60 (Chart 477)
- GRAPHIC CONTROLS Chart, 11.875 In, 0 to 100, 1 Day, PK100 (PW 00215311)
- GRAPHIC CONTROLS Circular Paper Chart, 7 day, PK60 (Chart 655)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 1000, 1 Day, PK100 (PW 00213820 24H)
- DICKSON Circular Chart, 6 In, 50 to 100, 7 Day, Pk60 (C655)
- Graphic Controls Circular Charts