Shop All Circular Charts
Graphic Controls
Chart, 9.938 In, 0 to 800, 1 Day, PK100
Mfr # PW 00213803 24H
Zoro # G3481791
original price:
$49.57
31% off
new price: $33.99
/pk 100, $0.34/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 10 in
- Range 0 to 800
- Recording Time (Day) 1
- For Use With Partlow Recorders
- Compatible with Series Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # PW 00213803 24H
- Zoro # G3481791
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 10 in |
Circular Chart Diameter | 9.94 in |
Details
Item | Circular Paper Chart |
Range | 0 to 800 |
Recording Time (Day) | 1 |
For Use With | Partlow Recorders |
Compatible with Series | Universal |
Units Measured | Generic Number Units |
Grid Color | Black |
Compatible with Brand | Partlow |
Product Type | Circular Paper Chart |
Increment of Variation | 100 |
Time Recorded | 24 hr |
Highest Generic Number Recorded | 800 |
Number of Charts Included | 100 |
Lowest Generic Number Recorded | 0 |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number MRC 7000, Compatible with Series Universal, Lowest Generic Number Recorded 0, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 100, Strip Chart Width Not Applicable, Highest Generic Number Recorded 800, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMCO Thermometer, 0 to 180deg.F, S59F ASTM (ACC272WB2S)
- NOSHOK Vacuum Gauge, 2.5" Black Steel Case, Copper Alloy Internals, 100 inH2O, 1/4 NPT Back Conn (25-210-100-inH2O-vac)
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Aluminum, Black (60-1082AS 02L 300 PSI)
- PIC GAUGES Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Silver (PRO-302D-204O-01)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 100, 7 Day, PK100 (CLH GD239349U100)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 200, 1 Day, PK100 (PW 00213801 24H)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 150, 1 Day, PK100 (CLH HKTW0050S041)
- GRAPHIC CONTROLS Circular Paper Chart, 31 day, PK60 (Chart 409)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 100, 7 Day, PK100 (CLH GDSV0100U100)
- GRAPHIC CONTROLS Circular Paper Chart, 7 day, PK60 (Chart 036)
- HONEYWELL Chart, 10.313 In, 0 to 300, 7 Day, PK100 (BN 24001661-050)
- Graphic Controls Circular Charts