Shop All Circular Charts
Graphic Controls
Chart, 9.938 In, 0 to 5.0, 1 Day, PK100
Mfr # PW 00214728
Zoro # G1110085
product price: $30.39
/pk 100, $0.30/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 10 in
- Range 0 to 5.0
- Recording Time (Day) 1
- For Use With Partlow Recorders
- Highest Generic Number Recorded 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # PW 00214728
- Zoro # G1110085
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 10 in |
Circular Chart Diameter | 9.94 in |
Details
Item | Circular Paper Chart |
Range | 0 to 5.0 |
Recording Time (Day) | 1 |
For Use With | Partlow Recorders |
Highest Generic Number Recorded | 5 |
Product Type | Circular Paper Chart |
Number of Charts Included | 100 |
Lowest Generic Number Recorded | 0 |
Time Recorded | 24 hr |
Increment of Variation | 1/2 |
Units Measured | Generic Number Units |
Compatible with Series | Universal |
Grid Color | Black |
Compatible with Brand | Partlow |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number MRC 7000, Compatible with Series Universal, Lowest Generic Number Recorded 0, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 1/2, Strip Chart Width Not Applicable, Highest Generic Number Recorded 5, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL External Filter, PK10, Combust Analyzer (002-3022-010)
- NOSHOK Sintered Pressure Snubber, 1/4 NPT, 316SS, "E" Disc Installed, Pressure Rating 15,000 PSI (5125-E)
- GENERAL TOOLS Inspection Camera, 960 x 240 pixels (TS03)
- POMONA ELECTRONICS Adapter, Bnc (3284)
- GRAPHIC CONTROLS Circular Paper Chart, 1 day, PK60 (Chart 458)
- GRAPHIC CONTROLS Circ Paper Chart, 0 to 100, PK100 (MCI P 0-100-8-S)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 1000, 1 Day, PK100 (PW 00213820 24H)
- GRAPHIC CONTROLS Chart, 11.875 In, 0 to 200, 1 Day, PK100 (PW 00215303)
- GRAPHIC CONTROLS Chart, 11.875 In, No Range, PK100 (PW 00215401)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 100, 7 Day, PK100 (PW 00213826 7D)
- DICKSON Chart, 8 In, +5 to +40, 7 Day, PK60 (C479)
- Graphic Controls Circular Charts