Shop All Circular Charts
Graphic Controls
Chart, 9.938 In, 0 to 300, 7 Day, PK100
Mfr # PW 00213884 7D
Zoro # G0247861
product price: $38.95
/pk 100, $0.39/ea
$38.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 10 in
- Range 0 to 300
- Recording Time (Day) 7
- For Use With Partlow Recorders
- Circular Chart Diameter 9.94 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # PW 00213884 7D
- Zoro # G0247861
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 10 in |
Circular Chart Diameter | 9.94 in |
Details
Item | Circular Paper Chart |
Range | 0 to 300 |
Recording Time (Day) | 7 |
For Use With | Partlow Recorders |
Units Measured | Generic Number Units |
Product Type | Circular Paper Chart |
Highest Generic Number Recorded | 300 |
Increment of Variation | 25 |
Compatible with Brand | Partlow |
Grid Color | Black |
Compatible with Series | Universal |
Number of Charts Included | 100 |
Time Recorded | 7 day |
Lowest Generic Number Recorded | 0 |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number MRC 7000, Compatible with Series Universal, Lowest Generic Number Recorded 0, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 25, Strip Chart Width Not Applicable, Highest Generic Number Recorded 300, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPER SCIENTIFIC Multifunction Moisture Meter with Psychrometer (850003)
- ENGINEERED SPECIALTY PRODUCTS, INC Pic Gauges 2 1/2" Pressure Gauge, Liquid Filled, 200 PSI, SS Case, Center Back Mount, PRO-202L-254G (PRO-202L-254G)
- KLEIN TOOLS Non-Contact Voltage Tester Pen, 12-1000V, with Infrared Thermometer (NCVT-4IR)
- EXTECH Indoor Digital Hygrometer, 14 to 140 F, Depth: 4/5 in (445703)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 400, 1 Day, PK100 (PW 00213802 24H)
- GRAPHIC CONTROLS Circ Paper Chart, 0to10, PK100 (MC L-10-S)
- GRAPHIC CONTROLS Chart, 10 In, No Range, 1 Day, PK100 (CLH GDTW0394U100)
- GRAPHIC CONTROLS Chart, 11.875 In, 30 to 230, 1 Day, PK100 (PW 00215305)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 5, 1 Day, PK100 (CLH HKTW0050S203)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 200, 7 Day, PK100 (PW 00213806 7D)
- GRAPHIC CONTROLS Circular Paper Chart, 1 day, PK60 (Chart 662)
- Graphic Controls Circular Charts