Shop All Circular Charts
Graphic Controls
Chart, 9.938 In, 0 to 2500, 1 Day, PK100
Mfr # PW 00213890 24H
Zoro # G2800655
original price:
$43.55
18% off
new price: $35.49
/pk 100, $0.35/ea
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 10 in
- Range 0 to 2500
- Recording Time (Day) 1
- For Use With Partlow Recorders
- Grid Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # PW 00213890 24H
- Zoro # G2800655
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 10 in |
Circular Chart Diameter | 9.94 in |
Details
Item | Circular Paper Chart |
Range | 0 to 2500 |
Recording Time (Day) | 1 |
For Use With | Partlow Recorders |
Grid Color | Black |
Product Type | Circular Paper Chart |
Lowest Generic Number Recorded | 0 |
Compatible with Brand | Partlow |
Increment of Variation | 250 |
Highest Generic Number Recorded | 2,500 |
Units Measured | Generic Number Units |
Time Recorded | 24 hr |
Compatible with Series | Universal |
Number of Charts Included | 100 |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number MRC 7000, Compatible with Series Universal, Lowest Generic Number Recorded 0, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 250, Strip Chart Width Not Applicable, Highest Generic Number Recorded 2,500, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Leak Detector, Refrigerant, 100 to 240VAC (RLD-H10PRO-1)
- FLUKE Surface Temp Probe, 32 to 500 Deg F (80PK-3A)
- INTERSTATE PNEUMATICS Oil Filled Pressure Gauge 300 PSI 2-1/2 Inch Dial 1/4 Inch NPT Bottom Mount (G7022-300)
- JONES STEPHENS Stndrd Brass Well, for Wes M-Angl Thermom (J40510)
- GRAPHIC CONTROLS Circ Paper Chart, 0 to 100, PK100 (MC MP-100)
- GRAPHIC CONTROLS Circular Paper Chart, 7 Day, PK100 (PW 00213808 7D)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 100, 7 Day, PK100 (PW 00213826 7D)
- GRAPHIC CONTROLS Chart, 10 In, No Range, 1 Day, PK100 (CLH GDTW0394U100)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 500, 7 Day, PK100 (CLH HKSV0100S319)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 50, 1 Day, PK100 (CLH GDTW0050U050)
- DICKSON Chart, 8 In, 0 to +200, 7 Day, PK60 (C436)
- Graphic Controls Circular Charts