Shop All Circular Charts
Graphic Controls
Chart, 9.938 In, 0 to 2000, 1 Day, PK100
Mfr # PW 00213810 24H
Zoro # G1391677
product price: $35.49
/pk 100, $0.35/ea
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 10 in
- Range 0 to 2000
- Recording Time (Day) 1
- For Use With Partlow Recorders
- Compatible with Brand Partlow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # PW 00213810 24H
- Zoro # G1391677
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 10 in |
Circular Chart Diameter | 9.94 in |
Details
Item | Circular Paper Chart |
Range | 0 to 2000 |
Recording Time (Day) | 1 |
For Use With | Partlow Recorders |
Compatible with Brand | Partlow |
Time Recorded | 24 hr |
Lowest Generic Number Recorded | 0 |
Units Measured | Generic Number Units |
Grid Color | Black |
Compatible with Series | Universal |
Highest Generic Number Recorded | 2,000 |
Product Type | Circular Paper Chart |
Increment of Variation | 200 |
Number of Charts Included | 100 |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number MRC 7000, Compatible with Series Universal, Lowest Generic Number Recorded 0, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 200, Strip Chart Width Not Applicable, Highest Generic Number Recorded 2,000, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Gas Test Gauge Assem, Gas Test Body Only (G64001)
- GRAPHIC CONTROLS Chart Recorder Cartridge, Multi Color (PW 60500804)
- SIMPSON ELECTRIC External Portable Shunt, 100ADC Amps, 50mV (06713)
- GREENLEE Digital Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (DM-65)
- GRAPHIC CONTROLS Circular Paper Chart, 1 day, PK60 (Chart 422)
- GRAPHIC CONTROLS Circular Paper Chart, 7 day, PK60 (Chart 036)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 200, 7 Day, PK100 (CLH HKSV0100S225)
- GRAPHIC CONTROLS Circ Paper Chart, 0to10, PK100 (MC L-10-8D)
- GRAPHIC CONTROLS Circular Paper Chart, 0 to 30K, PK100 (MC MP-30000-1HR)
- GRAPHIC CONTROLS Circular Paper Chart, 0to100or1500, PK100 (MC M-1500-H)
- DICKSON Chart, 8 In, -50 to +50, 31 Day, PK60 (C406)
- Graphic Controls Circular Charts