Shop All Circular Charts
Graphic Controls
Chart, 9.938 In, 0 to 200, 1 Day, PK100
Mfr # PW 00213801 24H
Zoro # G2178872
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 10 in
- Range 0 to 200
- Recording Time (Day) 1
- For Use With Partlow Recorders
- Time Recorded 24 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Graphic Controls
- MFR # PW 00213801 24H
- Zoro # G2178872
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 10 in |
Circular Chart Diameter | 9.94 in |
Details
Item | Circular Paper Chart |
Range | 0 to 200 |
Recording Time (Day) | 1 |
For Use With | Partlow Recorders |
Time Recorded | 24 hr |
Increment of Variation | 20 |
Grid Color | Black |
Compatible with Brand | Partlow |
Units Measured | Generic Number Units |
Compatible with Series | Universal |
Lowest Generic Number Recorded | 0 |
Highest Generic Number Recorded | 200 |
Product Type | Circular Paper Chart |
Number of Charts Included | 100 |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number MRC 7000, Compatible with Series Universal, Lowest Generic Number Recorded 0, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 20, Strip Chart Width Not Applicable, Highest Generic Number Recorded 200, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (GT500R-0265)
- FLUKE Digital Compound Gauge, -14 to 0 to 1000 psi, 1/4 in MNPT, Metal, Silver (FLUKE-700G08)
- SPAN Pressure Gauge, 0 to 6000 psi, 1/4 in MNPT, Black (LFS-224-6000-G)
- WIKA Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Black (113.13.20.200.L)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 14, 1 Day, PK100 (CLH GDTW0070S132)
- GRAPHIC CONTROLS Circular Paper Chart, 7 day, PK60 (Chart 655)
- GRAPHIC CONTROLS Chart, 9.938 In, -30 to 70, 7 Day, PK100 (PW 00214763)
- GRAPHIC CONTROLS Circular Paper Chart, 1 day, PK60 (Chart 422)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 500, 1 Day, PK100 (CLH HKTW0050S384)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 2500, 1 Day, PK100 (PW 00213890 24H)
- DICKSON Chart, 8 In, 0 to 14, 24 Hr, PK60 (C457)
- Graphic Controls Circular Charts