Shop All Circular Charts
Graphic Controls
Chart, 9.938 In, 0 to 200, 0.5 Day, PK100
Mfr # PW 00213819 12H
Zoro # G0304534
product price: $32.35
/pk 100, $0.32/ea
$32.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 10 in
- Range 0 to 200
- Recording Time (Day) 0.5
- For Use With Partlow Recorders
- Lowest Generic Number Recorded 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # PW 00213819 12H
- Zoro # G0304534
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 10 in |
Circular Chart Diameter | 9.94 in |
Details
Item | Circular Paper Chart |
Range | 0 to 200 |
Recording Time (Day) | 0.5 |
For Use With | Partlow Recorders |
Lowest Generic Number Recorded | 0 |
Units Measured | Generic Number Units |
Compatible with Brand | Partlow |
Product Type | Circular Paper Chart |
Number of Charts Included | 100 |
Compatible with Series | Universal |
Increment of Variation | 20 |
Time Recorded | 12 hr |
Grid Color | Black |
Highest Generic Number Recorded | 200 |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number MRC 7000, Compatible with Series Universal, Lowest Generic Number Recorded 0, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 20, Strip Chart Width Not Applicable, Highest Generic Number Recorded 200, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Industrial Pressure Gage, 25 Ss Gage (SGZ-D10522N)
- PROSKIT Smart Non, Contact Voltage Tester (NT-309)
- SPAN Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Plastic, Black (LFS-210-1000-G-CERT)
- DICKSON 8 Pressure Chart Recorder (PW866)
- GRAPHIC CONTROLS Circular Paper Chart, 1 day, PK60 (Chart 301)
- GRAPHIC CONTROLS Chart, 9.938 In, -30 to 70, 7 Day, PK100 (PW 00214763)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 500, 7 Day, PK100 (CLH HKSV0100S319)
- GRAPHIC CONTROLS Circular Paper Chart, 0to10or100, PK100 (MC L-10-100)
- GRAPHIC CONTROLS Circ Paper Chart, 0 to 100, PK100 (MCI P 0-100-8-S)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 15, 1 Day, PK100 (CLH HKTW0050S341)
- DICKSON Chart, 6 In, Range 0 to 300 F/C, 1Day, PK60 (C674)
- Graphic Controls Circular Charts