Shop All Circular Charts
Graphic Controls
Chart, 9.938 In, 0 to 1500, 1 Day, PK100
Mfr # PW 00213822 24H
Zoro # G1271347
product price: $40.65
/pk 100, $0.41/ea
$40.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 10 in
- Range 0 to 1500
- Recording Time (Day) 1
- For Use With Partlow Recorders
- Product Type Circular Paper Chart
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # PW 00213822 24H
- Zoro # G1271347
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 10 in |
Circular Chart Diameter | 9.94 in |
Details
Item | Circular Paper Chart |
Range | 0 to 1500 |
Recording Time (Day) | 1 |
For Use With | Partlow Recorders |
Product Type | Circular Paper Chart |
Grid Color | Black |
Time Recorded | 24 hr |
Compatible with Series | Universal |
Units Measured | Generic Number Units |
Compatible with Brand | Partlow |
Number of Charts Included | 100 |
Lowest Generic Number Recorded | 0 |
Highest Generic Number Recorded | 1,500 |
Increment of Variation | 200 |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number MRC 7000, Compatible with Series Universal, Lowest Generic Number Recorded 0, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 200, Strip Chart Width Not Applicable, Highest Generic Number Recorded 1,500, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHIMPO Tachometer, 0.10 to 25,000 rpm (DT-107A-S12)
- ASHCROFT Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Stainless Steel, Silver (351009SWL02L5000#)
- DWYER INSTRUMENTS Pressure Transducer, 0 to 100 PSI (626-10-GH-P1-E4-S1)
- OAKTON Dual-Channel Meter (35660-30)
- GRAPHIC CONTROLS Circular Paper Chart, 7 Day, PK100 (BN 24001661-010)
- GRAPHIC CONTROLS Circular Paper Chart, 1 day, PK60 (Chart 662)
- GRAPHIC CONTROLS Circ Paper Chart, 0 to 100, PK100 (MC MP-100)
- GRAPHIC CONTROLS Circular Paper Chart, 1 day, PK60 (Chart 458)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 3, 1 Day, PK100 (CLH HKTW0060S033)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 500, 7 Day, PK100 (CLH HKSV0100S319)
- DICKSON Chart, 4 In, -20 to 120F, 24 Hr, PK60 (C015)
- Graphic Controls Circular Charts