Shop All Circular Charts
Graphic Controls
Chart, 9.938 In, 0 to 1200, 1 Day, PK100
Mfr # PW 00213815 24HR
Zoro # G2873001
product price: $33.79
/pk 100, $0.34/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 10 in
- Range 0 to 1200
- Recording Time (Day) 1
- For Use With Partlow Recorders
- Circular Chart Diameter 9.94 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # PW 00213815 24HR
- Zoro # G2873001
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 10 in |
Circular Chart Diameter | 9.94 in |
Details
Item | Circular Paper Chart |
Range | 0 to 1200 |
Recording Time (Day) | 1 |
For Use With | Partlow Recorders |
Units Measured | Generic Number Units |
Time Recorded | 24 hr |
Increment of Variation | 100 |
Number of Charts Included | 100 |
Grid Color | Black |
Lowest Generic Number Recorded | 0 |
Compatible with Brand | Partlow |
Compatible with Series | Universal |
Product Type | Circular Paper Chart |
Highest Generic Number Recorded | 1,200 |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number MRC 7000, Compatible with Series Universal, Lowest Generic Number Recorded 0, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 100, Strip Chart Width Not Applicable, Highest Generic Number Recorded 1,200, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Wall Thermometer, Wet And Dry Bulb (THWD01)
- LOCHINVAR Tst2032 Sensor, Ntc Thermistor (TST2032)
- ZORO SELECT Bimetal Thermom, 3 In Dial, 0 to 250F (1NFZ9)
- SSI Digital Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Plastic, Black (MG1-100-A-9V-R)
- GRAPHIC CONTROLS Chart, 11.875 In, 30 to 230, 1 Day, PK100 (PW 00215305)
- GRAPHIC CONTROLS Circular Paper Chart, 31 day, PK60 (Chart 409)
- GRAPHIC CONTROLS Circular Paper Chart, 7 day, PK60 (Chart 477)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 200, 0.5 Day, PK100 (PW 00213819 12H)
- GRAPHIC CONTROLS Circ Paper Chart, 0to10, PK100 (MC L-10-8D)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 1500, 1 Day, PK100 (PW 00213822 24H)
- DICKSON Chart, 4 In, -22 to 122 F, 24 Hour, PK60 (C205)
- Graphic Controls Circular Charts