Shop All Circular Charts
Graphic Controls
Chart, 9.938 In, 0 to 1000, 1 Day, PK100
Mfr # PW 00213820 24H
Zoro # G2936954
product price: $37.89
/pk 100, $0.38/ea
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 10 in
- Range 0 to 1000
- Recording Time (Day) 1
- For Use With Partlow Recorders
- Number of Charts Included 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # PW 00213820 24H
- Zoro # G2936954
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 10 in |
Circular Chart Diameter | 9.94 in |
Details
Item | Circular Paper Chart |
Range | 0 to 1000 |
Recording Time (Day) | 1 |
For Use With | Partlow Recorders |
Number of Charts Included | 100 |
Increment of Variation | 100 |
Grid Color | Blue |
Compatible with Series | Universal |
Product Type | Circular Paper Chart |
Time Recorded | 24 hr |
Highest Generic Number Recorded | 1,000 |
Compatible with Brand | Partlow |
Units Measured | Generic Number Units |
Lowest Generic Number Recorded | 0 |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number MRC 7000, Compatible with Series Universal, Lowest Generic Number Recorded 0, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Blue, Increment of Variation 100, Strip Chart Width Not Applicable, Highest Generic Number Recorded 1,000, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS DP Transmitter, 0-5 0-10 V Out (616KD-06-V)
- FLUKE Test Leads, 60 In. L, Black/Red (TL76)
- WINTERS Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Black (P3S6010)
- PIC GAUGES Gauge, 1.5", 0/60psi, 1/8"CBM, Front Flange (204L-158D)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 800, 1 Day, PK100 (PW 00213803 24H)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 2.0, 1 Day, PK100 (CLH HKTW100S1013)
- GRAPHIC CONTROLS Chart, 11.875 In, No Range, PK100 (PW 00215216)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 300, 1 Day, PK100 (PW 00213883 24H)
- GRAPHIC CONTROLS Circular Paper Chart, 1 day, PK60 (Chart 458)
- GRAPHIC CONTROLS Circular Paper Chart, 0to100or500, PK100 (MC M-500-SH)
- GRAPHIC CONTROLS Chart, 9.938 In, 30 to 230, 1 Day, PK100 (PW 00213832 24H)
- Graphic Controls Circular Charts