Shop All Circular Charts
Graphic Controls
Chart, 9.938 In, 0 to 100, 7 Day, PK100
Mfr # PW 00213826 7D
Zoro # G1356345
original price:
$39.00
10% off
new price: $34.79
/pk 100, $0.35/ea
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 10 in
- Range 0 to 100
- Recording Time (Day) 7
- For Use With Partlow Recorders
- Grid Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # PW 00213826 7D
- Zoro # G1356345
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 10 in |
Circular Chart Diameter | 9.94 in |
Details
Item | Circular Paper Chart |
Range | 0 to 100 |
Recording Time (Day) | 7 |
For Use With | Partlow Recorders |
Grid Color | Blue |
Increment of Variation | 10 |
Lowest Generic Number Recorded | 0 |
Product Type | Circular Paper Chart |
Number of Charts Included | 100 |
Highest Generic Number Recorded | 100 |
Time Recorded | 7 day |
Compatible with Brand | Partlow |
Compatible with Series | Universal |
Units Measured | Generic Number Units |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number MRC 7000, Compatible with Series Universal, Lowest Generic Number Recorded 0, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Blue, Increment of Variation 10, Strip Chart Width Not Applicable, Highest Generic Number Recorded 100, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESTO 440 Air Flow Combokit 2 With Bluetooth (0563 4407)
- KESTREL Weather Meter, LCD, Olive Drab w/WiFi (0855LVOLV)
- DWYER INSTRUMENTS DP Transmitter, 0-5 0-10 V Out (616KD-00-V)
- DURO Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Silver (4.2070413E7)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 20, 1 Day, PK100 (CLH HKTW0100S300)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 2000, 1 Day, PK100 (CLH HKTW0100S048)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 600, 1 Day, PK100 (PW 00213817 24H)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 100, 1 Day, PK100 (CLH GD239348U100)
- GRAPHIC CONTROLS Circ Paper Chart, 0 to 15K, PK100 (MC MP-15000)
- GRAPHIC CONTROLS Circular Paper Chart, 0to10or100, PK100 (MC L-10-100)
- HONEYWELL Chart, 10.313 In, 0 to 1600, 1 Day, PK100 (BN 24001660-016)
- Graphic Controls Circular Charts