Shop All Circular Charts
Graphic Controls
Chart, 9.938 In, 0 to 100, 1 Day, PK100
Mfr # PW 00213825 24H
Zoro # G1160171
original price:
$56.09
35% off
new price: $36.19
/pk 100, $0.36/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 10 in
- Range 0 to 100
- Recording Time (Day) 1
- For Use With Partlow Recorders
- Compatible with Series Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # PW 00213825 24H
- Zoro # G1160171
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 10 in |
Circular Chart Diameter | 9.94 in |
Details
Item | Circular Paper Chart |
Range | 0 to 100 |
Recording Time (Day) | 1 |
For Use With | Partlow Recorders |
Compatible with Series | Universal |
Number of Charts Included | 100 |
Units Measured | Generic Number Units |
Product Type | Circular Paper Chart |
Highest Generic Number Recorded | 100 |
Compatible with Brand | Partlow |
Grid Color | Black |
Lowest Generic Number Recorded | 0 |
Time Recorded | 24 hr |
Increment of Variation | 10 |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number MRC 7000, Compatible with Series Universal, Lowest Generic Number Recorded 0, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 10, Strip Chart Width Not Applicable, Highest Generic Number Recorded 100, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCS Metal-In Static Shielding Bag, 3x3in (30033)
- MEGGER Voltage Detector, 100 to 600V AC, 7 in Length, Audible, Visual Indication (VF2)
- APG Digital Pressure Gauge, Range 0-100 PSI (PG2-0100)
- GLI POOL PRODUCTS Gli Pool Products 190059 Rear Mount Pressure Gauge Replacement Pool & Spa Valve And Filter (190059)
- GRAPHIC CONTROLS Chart, 11.875 In, 30 to 230, 1 Day, PK100 (PW 00215305)
- GRAPHIC CONTROLS Circular Paper Chart, 0to10or100, PK100 (MC L-10-100)
- GRAPHIC CONTROLS Chart, 11.875 In, 0 to 100, 1 Day, PK100 (PW 00215311)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 200, 1 Day, PK100 (PW 00213801 24H)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 1000, 1 Day, PK100 (PW 00213820 24H)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 150, 1 Day, PK100 (CLH HKTW0050S041)
- GRAPHIC CONTROLS Circular Paper Chart, 7 day, PK60 (Chart 477)
- Graphic Controls Circular Charts