Shop All Circular Charts
Graphic Controls
Chart, 9.938 In, 0 to 100, 0.5 Day, PK100
Mfr # PW 00213824 12H
Zoro # G1644596
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 10 in
- Range 0 to 100
- Recording Time (Day) 0.5
- For Use With Partlow Recorders
- Units Measured Generic Number Units
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Graphic Controls
- MFR # PW 00213824 12H
- Zoro # G1644596
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 10 in |
Circular Chart Diameter | 9.94 in |
Details
Item | Circular Paper Chart |
Range | 0 to 100 |
Recording Time (Day) | 0.5 |
For Use With | Partlow Recorders |
Units Measured | Generic Number Units |
Increment of Variation | 10 |
Time Recorded | 12 hr |
Grid Color | Black |
Lowest Generic Number Recorded | 0 |
Product Type | Circular Paper Chart |
Compatible with Brand | Partlow |
Compatible with Series | Universal |
Number of Charts Included | 100 |
Highest Generic Number Recorded | 100 |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number MRC 7000, Compatible with Series Universal, Lowest Generic Number Recorded 0, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 10, Strip Chart Width Not Applicable, Highest Generic Number Recorded 100, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 0 to 15 psi (2215)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ711LF)
- WINTERS Filled Ss/Ss Gauge 4" 600 psi 1/2 Lm (PFP663R1)
- DIGI-STEM Thermocouple Probe, Type K, Length 12 in. (DSTPA1213212)
- GRAPHIC CONTROLS Circ Paper Chart, 0to10, PK100 (MC L-10)
- GRAPHIC CONTROLS Circular Paper Chart, 7 Day, PK100 (BN 24001661-010)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 100, 7 Day, PK100 (CLH GD239349U100)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 50, 7 Day, PK100 (CLH GDSV0050U050)
- GRAPHIC CONTROLS Circular Paper Chart, 7 Day, PK100 (PW 00215313)
- GRAPHIC CONTROLS Circular Paper Chart, 7 Day, PK100 (00213818-7D)
- DICKSON Chart, 8 In, 0 to 150, 7 Day, PK60 (C435)
- Graphic Controls Circular Charts