Shop All Circular Charts
Graphic Controls
Chart, 11.875 In, 0 to 100, 1 Day, PK100
Mfr # PW 00215311
Zoro # G0503176
product price: $42.35
/pk 100, $0.42/ea
$42.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 11.8 in
- Range 0 to 100
- Recording Time (Day) 0.5
- For Use With Partlow Recorders
- Lowest Generic Number Recorded 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # PW 00215311
- Zoro # G0503176
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 11.8 in |
Circular Chart Diameter | 11.88 in |
Details
Item | Circular Paper Chart |
Range | 0 to 100 |
Recording Time (Day) | 0.5 |
For Use With | Partlow Recorders |
Lowest Generic Number Recorded | 0 |
Increment of Variation | 10 |
Compatible with Series | Universal |
Grid Color | Black |
Product Type | Circular Paper Chart |
Compatible with Brand | Partlow |
Number of Charts Included | 100 |
Units Measured | Generic Number Units |
Highest Generic Number Recorded | 100 |
Time Recorded | 12 hr |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number MRC 8000, Compatible with Series Universal, Lowest Generic Number Recorded 0, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 10, Strip Chart Width Not Applicable, Highest Generic Number Recorded 100, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLETT Anemometer, 216 to 3,936fpm, 122 to 122F (AM250)
- WEKSLER Siphon, Gauge, 1/4 In (CPSS4)
- DEFELSKO Coating Thickness Gage, 3 ft. Cord L (PosiTector 6000 FTS1)
- TESTO Anemometer, Rotating Vane and Thermistor (0560 1410 01)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 14, 7 Day, PK100 (PW 00214416 7D)
- GRAPHIC CONTROLS Circular Paper Chart, 0 to 30K, PK100 (MC MP-30000-1HR)
- GRAPHIC CONTROLS Circular Paper Chart, 7 day, PK60 (Chart 101)
- GRAPHIC CONTROLS Chart, 10 In, No Range, 1 Day, PK100 (CLH GDTW0394U100)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 200, 1 Day, PK100 (PW 00213801 24H)
- GRAPHIC CONTROLS Circular Paper Chart, 1 day, PK60 (Chart 429)
- HONEYWELL Chart, 10.313 In, 0 to 20, 7 Day, PK100 (BN 24001661-071)
- Graphic Controls Circular Charts