Shop All Circular Charts
Graphic Controls
Chart, 10 In, No Range, 1 Day, PK100
Mfr # CLH GDTW0394U100
Zoro # G3492736
product price: $38.15
/pk 100, $0.38/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 10 in
- Range NO RANGE
- Recording Time (Day) 1
- For Use With Eurotherm Chessell Recorders
- Number of Charts Included 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # CLH GDTW0394U100
- Zoro # G3492736
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 10 in |
Circular Chart Diameter | 10 in |
Details
Item | Circular Paper Chart |
Range | NO RANGE |
Recording Time (Day) | 1 |
For Use With | Eurotherm Chessell Recorders |
Number of Charts Included | 100 |
Compatible with Brand | Eurotherm Chessell |
Time Recorded | 24 hr |
Product Type | Circular Paper Chart |
Units Measured | No Units |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number 390, 392, 394, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable, Maximum DC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOKOGAWA 0-300A AMP AMMETER (L533LSRX)
- ZORO SELECT Carboy Spigot HDPE (180118)
- TRANSFORMING TECHNOLOGIES SRM110 Surface Resistance Meter (7100.SRM110.A)
- TAYLOR Thermometer, Analog, Celsius, Fahrenheit Temperature Sensor, 50 to 50 deg C, 60 to 120 deg F (5159)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 5.0, 1 Day, PK100 (PW 00214728)
- GRAPHIC CONTROLS Circular Paper Chart, 31 day, PK60 (Chart 409)
- GRAPHIC CONTROLS Chart, 11.875 In, 0 to 100, 1 Day, PK100 (PW 00215311)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 300, 1 Day, PK100 (PW 00213883 24H)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 2.0, 1 Day, PK100 (CLH HKTW100S1013)
- GRAPHIC CONTROLS Circular Paper Chart, 1 day, PK60 (Chart 443)
- DICKSON Circular Chart, 6 In, 0 to 500, 7 Day, Pk60 (C653)
- Graphic Controls Circular Charts