Shop All Circular Charts
Graphic Controls
Chart, 10 In, 0 to 800, 1 Day, PK100
Mfr # CLH HKTW0080S017
Zoro # G1302183
$54.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 10 in
- Range 0 to 800
- Recording Time (Day) 1
- For Use With Eurotherm Chessell Recorders
- Highest Generic Number Recorded 800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Graphic Controls
- MFR # CLH HKTW0080S017
- Zoro # G1302183
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 10 in |
Circular Chart Diameter | 10 in |
Details
Item | Circular Paper Chart |
Range | 0 to 800 |
Recording Time (Day) | 1 |
For Use With | Eurotherm Chessell Recorders |
Highest Generic Number Recorded | 800 |
Time Recorded | 24 hr |
Units Measured | Generic Number Units |
Compatible with Brand | Eurotherm Chessell |
Increment of Variation | 100 |
Number of Charts Included | 100 |
Lowest Generic Number Recorded | 0 |
Grid Color | Black |
Product Type | Circular Paper Chart |
Compatible with Series | Universal |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number 390, 392, 394, Compatible with Series Universal, Lowest Generic Number Recorded 0, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 100, Strip Chart Width Not Applicable, Highest Generic Number Recorded 800, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESTO 511 Pocket Pro Absolute Pressure & Altitude Meter (0560 0511)
- MONARCH Temp Data Logger W/ Stainless Steel Case (5396-0105)
- COOPER-ATKINS Puncture Temp Probe, -40 to 300 Deg F (1075)
- SUPCO Capacitor Tester, 0.01 to 9999uF (MFD10)
- GRAPHIC CONTROLS Circular Paper Chart, 7 Day, PK100 (BN 24001661-063)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 600, 1 Day, PK100 (PW 00213817 24H)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 500, 7 Day, PK100 (CLH HKSV0100S319)
- GRAPHIC CONTROLS Circular Paper Chart, 0to100or1500, PK100 (MC M-1500-H)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 800, 1 Day, PK100 (PW 00213803 24H)
- GRAPHIC CONTROLS Chart, 11.875 In, No Range, PK100 (PW 00215216)
- HONEYWELL Chart, 10.313 In, 0 to 1200, 1 Day, PK100 (BN 24001660-006)
- Graphic Controls Circular Charts