Shop All Circular Charts
Graphic Controls
Chart, 10 In, 0 to 500, 7 Day, PK100
Mfr # CLH HKSV0100S319
Zoro # G2016883
$48.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 10 in
- Range 0 to 500
- Recording Time (Day) 7
- For Use With Eurotherm Chessell Recorders
- Highest Generic Number Recorded 500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Graphic Controls
- MFR # CLH HKSV0100S319
- Zoro # G2016883
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 10 in |
Circular Chart Diameter | 10 in |
Details
Item | Circular Paper Chart |
Range | 0 to 500 |
Recording Time (Day) | 7 |
For Use With | Eurotherm Chessell Recorders |
Highest Generic Number Recorded | 500 |
Grid Color | Black |
Compatible with Series | Universal |
Compatible with Brand | Eurotherm Chessell |
Lowest Generic Number Recorded | 0 |
Time Recorded | 7 day |
Increment of Variation | 50 |
Units Measured | Generic Number Units |
Number of Charts Included | 100 |
Product Type | Circular Paper Chart |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number 390, 392, 394, Compatible with Series Universal, Lowest Generic Number Recorded 0, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 50, Strip Chart Width Not Applicable, Highest Generic Number Recorded 500, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 12 Volt Heavy Duty Circuit Tester Tester-Circuit, W2981 (W2981)
- SHIMPO Hand Wheel Stand, 250 lb. (FGS-250W)
- SPAN Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Black (LFC-224-3000-G)
- TATCO Digital Timer, Desk/Wall, 3-3/8"x3/4"x3", Silver/Black (TCO52410)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 2500, 1 Day, PK100 (PW 00213890 24H)
- GRAPHIC CONTROLS Circular Paper Chart, 7 day, PK60 (Chart 417)
- GRAPHIC CONTROLS Circular Paper Chart, 0to100or500, PK100 (MC M-500-SH)
- GRAPHIC CONTROLS Chart, 11.875 In, 30 to 230, 1 Day, PK100 (PW 00215305)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 100, 1 Day, PK100 (CLH GD239348U100)
- GRAPHIC CONTROLS Circular Paper Chart, 7 Day, PK100 (PW 00213808 7D)
- HONEYWELL Chart, 10.313 In, 0 to 2500, 1 Day, PK100 (BN 24001660-025)
- Graphic Controls Circular Charts