Shop All Circular Charts
Graphic Controls
Chart, 10 In, 0 to 5.0, 7 Day, PK100
Mfr # CLH HKSV0100S274
Zoro # G2906924
product price: $49.19
/pk 100, $0.49/ea
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 10 in
- Range 0 to 5.0
- Recording Time (Day) 7
- For Use With Eurotherm Chessell Recorders
- Compatible with Series Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # CLH HKSV0100S274
- Zoro # G2906924
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 10 in |
Circular Chart Diameter | 10 in |
Details
Item | Circular Paper Chart |
Range | 0 to 5.0 |
Recording Time (Day) | 7 |
For Use With | Eurotherm Chessell Recorders |
Compatible with Series | Universal |
Highest Generic Number Recorded | 5 |
Product Type | Circular Paper Chart |
Lowest Generic Number Recorded | 0 |
Increment of Variation | 1/2 |
Time Recorded | 7 day |
Units Measured | Generic Number Units |
Number of Charts Included | 100 |
Grid Color | Black |
Compatible with Brand | Eurotherm Chessell |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number 390, 392, 394, Compatible with Series Universal, Lowest Generic Number Recorded 0, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 1/2, Strip Chart Width Not Applicable, Highest Generic Number Recorded 5, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Pressure Calibrator, -12 to 300 psi (FLUKE-717-300G)
- KLEIN TOOLS Receptacle Tester (RT110)
- JOHNSON CONTROLS Air Gage 11/2In (G-2010-5)
- COOPER-ATKINS Digital Timer, 99 Min.59 Sec (TW3-0-8)
- GRAPHIC CONTROLS Circ Paper Chart, 0 o100, PK100 (MC 0-100%-8D)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 1000, 1 Day, PK100 (CLH HKTW0100S077)
- GRAPHIC CONTROLS Circular Paper Chart, 7 day, PK60 (Chart 036)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 5, 1 Day, PK100 (CLH HKTW0050S631)
- GRAPHIC CONTROLS Chart, 11.875 In, 0 to 200, 1 Day, PK100 (PW 00215303)
- GRAPHIC CONTROLS Chart, 11.875 In, No Range, PK100 (PW 00215216)
- ABB KENT TAYLOR Chart 10.5" 30-230 24Hr Abb Kent Taylor, PK100 (500P1225-28)
- Graphic Controls Circular Charts