Shop All Circular Charts
Graphic Controls
Chart, 10 In, 0 to 50, 7 Day, PK100
Mfr # CLH GDSV0050U050
Zoro # G2044384
product price: $40.15
/pk 100, $0.40/ea
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 10 in
- Range 0 to 50
- Recording Time (Day) 7
- For Use With Eurotherm Chessell Recorders
- Increment of Variation 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # CLH GDSV0050U050
- Zoro # G2044384
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 10 in |
Circular Chart Diameter | 10 in |
Details
Item | Circular Paper Chart |
Range | 0 to 50 |
Recording Time (Day) | 7 |
For Use With | Eurotherm Chessell Recorders |
Increment of Variation | 10 |
Product Type | Circular Paper Chart |
Time Recorded | 7 day |
Number of Charts Included | 100 |
Grid Color | Black |
Units Measured | Generic Number Units |
Compatible with Series | Universal |
Highest Generic Number Recorded | 50 |
Lowest Generic Number Recorded | 0 |
Compatible with Brand | Eurotherm Chessell |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number 390, 392, 394, Compatible with Series Universal, Lowest Generic Number Recorded 0, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 10, Strip Chart Width Not Applicable, Highest Generic Number Recorded 50, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON Immersion Temp Probe, -58 to 302 Deg F (WD35626-60)
- ZORO SELECT Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Stainless Steel, Silver (4CFL4)
- ASHCROFT Panel Mount Pressure Gauge (15W1001TH 01B XUCZG 15#)
- COMMERCIAL Continuity Tester (36516)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 400, 7 Day, PK100 (PW 00213807-7D)
- GRAPHIC CONTROLS Circular Paper Chart, 0to10or100, PK100 (MC L-10-100)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 20, 1 Day, PK100 (CLH HKTW0100S300)
- GRAPHIC CONTROLS Circular Paper Chart, 7 day, PK60 (Chart 655)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 150, 1 Day, PK100 (CLH HKTW0050S041)
- GRAPHIC CONTROLS Circular Paper Chart, 1 day, PK60 (Chart 420)
- HONEYWELL Chart, 10.313 In, 0 to 300, 7 Day, PK100 (BN 24001661-062)
- Graphic Controls Circular Charts