Shop All Circular Charts
Graphic Controls
Chart, 10 In, 0 to 5, 1 Day, PK100
Mfr # CLH HKTW0050S631
Zoro # G0624303
product price: $34.99
/pk 100, $0.35/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 10 in
- Range 0 to 5
- Recording Time (Day) 1
- For Use With Eurotherm Chessell Recorders
- Lowest Generic Number Recorded 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # CLH HKTW0050S631
- Zoro # G0624303
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 10 in |
Circular Chart Diameter | 10 in |
Details
Item | Circular Paper Chart |
Range | 0 to 5 |
Recording Time (Day) | 1 |
For Use With | Eurotherm Chessell Recorders |
Lowest Generic Number Recorded | 0 |
Increment of Variation | 1 |
Compatible with Series | Universal |
Grid Color | Black |
Number of Charts Included | 100 |
Time Recorded | 24 hr |
Product Type | Circular Paper Chart |
Units Measured | Generic Number Units |
Highest Generic Number Recorded | 5 |
Compatible with Brand | Eurotherm Chessell |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number 390, 392, 394, Compatible with Series Universal, Lowest Generic Number Recorded 0, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 1, Strip Chart Width Not Applicable, Highest Generic Number Recorded 5, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Black (P3S6010)
- TEL-TRU Digital Panel Mount Thermometer, RTD, 7" H (ND4RB09115-P22042-C1015)
- SIMPSON ELECTRIC Digital Panel Meter, DC Voltage (F35-1-13-0)
- RED LION CONTROLS Digital Panel Meters, Red LED, PAXLHV (PAXLHV00)
- GRAPHIC CONTROLS Circ Paper Chart, 0 to 15K, PK100 (MC MP-15000)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 2500, 1 Day, PK100 (PW 00213890 24H)
- GRAPHIC CONTROLS Circular Paper Chart, 7 day, PK60 (Chart 477)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 2000, 1 Day, PK100 (CLH HKTW0100S048)
- GRAPHIC CONTROLS Chart, 9.938 In, 180 to 30, 2 Day, PK100 (PW 00215701)
- GRAPHIC CONTROLS Circ Paper Chart, 0 to 100, PK100 (MCI P 0-100-8-S)
- DICKSON Chart, 8 In, 0 to 250, 24 Hr, PK60 (C432)
- Graphic Controls Circular Charts