Shop All Circular Charts
Graphic Controls
Chart, 10 In, 0 to 3000, 1 Day, PK100
Mfr # CLH HKTW0100S013
Zoro # G0547136
Sold in multiples of 5 for $196.25
$196.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 10 in
- Range 0 to 3000
- Recording Time (Day) 1
- For Use With Eurotherm Chessell Recorders
- Circular Chart Diameter 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Graphic Controls
- MFR # CLH HKTW0100S013
- Zoro # G0547136
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 10 in |
Circular Chart Diameter | 10 in |
Details
Item | Circular Paper Chart |
Range | 0 to 3000 |
Recording Time (Day) | 1 |
For Use With | Eurotherm Chessell Recorders |
Compatible with Series | Universal |
Number of Charts Included | 100 |
Product Type | Circular Paper Chart |
Lowest Generic Number Recorded | 0 |
Time Recorded | 24 hr |
Highest Generic Number Recorded | 3,000 |
Units Measured | Generic Number Units |
Increment of Variation | 300 |
Grid Color | Black |
Compatible with Brand | Eurotherm Chessell |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number 390, 392, 394, Compatible with Series Universal, Lowest Generic Number Recorded 0, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 300, Strip Chart Width Not Applicable, Highest Generic Number Recorded 3,000, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bimetal Thermom, 3 In Dial, 50 to 550F (1NFZ7)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ714LF)
- PCE INSTRUMENTS Digital Force Gauge, 5 to 500 N (PCE-FM 500N)
- CONTROL CO 8" Stem Digital Pocket Thermometer, -58 Degrees to 572 Degrees F (4371)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 5.0, 1 Day, PK100 (PW 00214728)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 200, 1 Day, PK100 (CLH GDTW0100S030)
- GRAPHIC CONTROLS Circular Paper Chart, 7 day, PK60 (Chart 657)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 50, 7 Day, PK100 (CLH GD239349U050)
- GRAPHIC CONTROLS Chart, 11.875 In, No Range, PK100 (PW 00215401)
- GRAPHIC CONTROLS Circular Paper Chart, 1 day, PK60 (Chart 420)
- HONEYWELL Chart, 10.313 In, 0 to 20, 7 Day, PK100 (BN 24001661-071)
- Graphic Controls Circular Charts