Shop All Circular Charts
Graphic Controls
Chart, 10 In, 0 to 300, 7 Day, PK100
Mfr # CLH HKSV060S1062
Zoro # G2879204
product price: $38.95
/pk 100, $0.39/ea
$38.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 10 in
- Range 0 to 300
- Recording Time (Day) 7
- For Use With Eurotherm Chessell Recorders
- Number of Charts Included 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # CLH HKSV060S1062
- Zoro # G2879204
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 10 in |
Circular Chart Diameter | 10 in |
Details
Item | Circular Paper Chart |
Range | 0 to 300 |
Recording Time (Day) | 7 |
For Use With | Eurotherm Chessell Recorders |
Number of Charts Included | 100 |
Compatible with Brand | Eurotherm Chessell |
Compatible with Series | Universal |
Time Recorded | 7 day |
Highest Generic Number Recorded | 300 |
Grid Color | Black |
Product Type | Circular Paper Chart |
Increment of Variation | 50 |
Lowest Generic Number Recorded | 0 |
Units Measured | Generic Number Units |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number 390, 392, 394, Compatible with Series Universal, Lowest Generic Number Recorded 0, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 50, Strip Chart Width Not Applicable, Highest Generic Number Recorded 300, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Pin/Pinless Moisture Meter (MO260)
- TRIPLETT Humidity and Temperature Indicator (RHT22)
- SSI Digital Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Plastic, Black (MG1-1000-A-9V-R)
- SPERRY INSTRUMENTS Voltage-Continuity Tester, 4 Range (ET6207)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 5, 1 Day, PK100 (CLH HKTW0050S631)
- GRAPHIC CONTROLS Circular Paper Chart, 1 day, PK60 (Chart 441)
- GRAPHIC CONTROLS Chart, 9.938 In, 30 to 230, 1 Day, PK100 (PW 00213832 24H)
- GRAPHIC CONTROLS Circular Paper Chart, 1 day, PK60 (Chart 458)
- GRAPHIC CONTROLS Chart, 9.938 In, 180 to 30, 2 Day, PK100 (PW 00215701)
- GRAPHIC CONTROLS Circular Paper Chart, 31 day, PK60 (Chart 482)
- GRAPHIC CONTROLS Chart, 9.938 In, -50 to 50, 7 Day, PK100 (PW 00213886 7D)
- Graphic Controls Circular Charts