Shop All Circular Charts
Graphic Controls
Chart, 10 In, 0 to 3, 1 Day, PK100
Mfr # CLH HKTW0060S033
Zoro # G1620972
product price: $43.95
/pk 100, $0.44/ea
$43.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 10 in
- Range 0 to 3
- Recording Time (Day) 1
- For Use With Eurotherm Chessell Recorders
- Grid Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # CLH HKTW0060S033
- Zoro # G1620972
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 10 in |
Circular Chart Diameter | 10 in |
Details
Item | Circular Paper Chart |
Range | 0 to 3 |
Recording Time (Day) | 1 |
For Use With | Eurotherm Chessell Recorders |
Grid Color | Black |
Compatible with Brand | Eurotherm Chessell |
Increment of Variation | 1/2 |
Compatible with Series | Universal |
Highest Generic Number Recorded | 3 |
Lowest Generic Number Recorded | 0 |
Time Recorded | 24 hr |
Units Measured | Generic Number Units |
Number of Charts Included | 100 |
Product Type | Circular Paper Chart |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number 390, 392, 394, Compatible with Series Universal, Lowest Generic Number Recorded 0, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 1/2, Strip Chart Width Not Applicable, Highest Generic Number Recorded 3, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Soft Carrying Case, 6 In H, 20 In D, Black (1551-CASE)
- SPER SCIENTIFIC 4-Channel Datalogging Thermometer (800024)
- FLUKE Drywell, Temperature Calibrator (9140-A-156)
- TEL-TRU Analog Dial Thermometer, Stem 4" L (GT300R-0453)
- GRAPHIC CONTROLS Chart, 9.938 In, -50 to 50, 7 Day, PK100 (PW 00213886 7D)
- GRAPHIC CONTROLS Circ Paper Chart, 0to10, PK100 (MC L-10-S)
- GRAPHIC CONTROLS Chart, 9.938 In, 30 to 230, 1 Day, PK100 (PW 00213832 24H)
- GRAPHIC CONTROLS Circular Paper Chart, 1 day, PK60 (Chart 441)
- GRAPHIC CONTROLS Circular Paper Chart, 1 day, PK60 (Chart 420)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 1000, 1 Day, PK100 (PW 00213820 24H)
- GRAPHIC CONTROLS Circular Paper Chart, 7 day, PK60 (Chart 436)
- Graphic Controls Circular Charts