Shop All Circular Charts
Graphic Controls
Chart, 10 In, 0 to 200, 7 Day, PK100
Mfr # CLH HKSV0100S225
Zoro # G3425274
product price: $38.15
/pk 100, $0.38/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 10 in
- Range 0 to 200
- Recording Time (Day) 7
- For Use With Eurotherm Chessell Recorders
- Time Recorded 7 day
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # CLH HKSV0100S225
- Zoro # G3425274
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 10 in |
Circular Chart Diameter | 10 in |
Details
Item | Circular Paper Chart |
Range | 0 to 200 |
Recording Time (Day) | 7 |
For Use With | Eurotherm Chessell Recorders |
Time Recorded | 7 day |
Product Type | Circular Paper Chart |
Units Measured | Generic Number Units |
Number of Charts Included | 100 |
Grid Color | Black |
Compatible with Brand | Eurotherm Chessell |
Lowest Generic Number Recorded | 0 |
Highest Generic Number Recorded | 200 |
Compatible with Series | Universal |
Increment of Variation | 20 |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number 390, 392, 394, Compatible with Series Universal, Lowest Generic Number Recorded 0, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 20, Strip Chart Width Not Applicable, Highest Generic Number Recorded 200, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIKA Vacuum Gauge, -30 to 0 in Hg, 1/4 in MNPT, Black (113.13.20.30V.B)
- LASCAR Temperature Humidity Meter, Data Logging (EL-SIE-2)
- TRACEABLE Count Down Timer, 2 1/2 Hx2 1/2 Wx1/2 D (5028)
- FLUKE Test Lead Kit, 10A, 59 In. L (Fluke-TL220)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 200, 1 Day, PK100 (PW 00213801 24H)
- GRAPHIC CONTROLS Chart, 11.875 In, 0 to 200, 1 Day, PK100 (PW 00215303)
- GRAPHIC CONTROLS Circ Paper Chart, 0 to 15K, PK100 (MC MP-15000)
- GRAPHIC CONTROLS Chart, 9.938 In, -50 to 75, 7 Day, PK100 (PW 00214712)
- GRAPHIC CONTROLS Circular Paper Chart, 1 day, PK60 (Chart 443)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 100, 1 Day, PK100 (CLH GDTW0100U100)
- DICKSON Circular Chart, 6 In, -50 to 50, 7 Day, PK60 (C651)
- Graphic Controls Circular Charts