Shop All Circular Charts
Graphic Controls
Chart, 10 In, 0 to 200, 1 Day, PK100
Mfr # CLH GDTW0100S030
Zoro # G0540172
product price: $40.29
/pk 100, $0.40/ea
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 10 in
- Range 0 to 200
- Recording Time (Day) 1
- For Use With Eurotherm Chessell Recorders
- Product Type Circular Paper Chart
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # CLH GDTW0100S030
- Zoro # G0540172
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 10 in |
Circular Chart Diameter | 10 in |
Details
Item | Circular Paper Chart |
Range | 0 to 200 |
Recording Time (Day) | 1 |
For Use With | Eurotherm Chessell Recorders |
Product Type | Circular Paper Chart |
Lowest Generic Number Recorded | 0 |
Time Recorded | 24 hr |
Highest Generic Number Recorded | 200 |
Units Measured | Generic Number Units |
Compatible with Series | Universal |
Number of Charts Included | 100 |
Grid Color | Black |
Increment of Variation | 20 |
Compatible with Brand | Eurotherm Chessell |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number 390, 392, 394, Compatible with Series Universal, Lowest Generic Number Recorded 0, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 20, Strip Chart Width Not Applicable, Highest Generic Number Recorded 200, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Panel Mount Pressure Gauge (20W1001TH 02B XUCZG 160#)
- NOSHOK Sintered Pressure Snubber, 1/4 NPT, 316SS, "E" Disc Installed, Pressure Rating 15,000 PSI (5125-E)
- TRUMETER Analog Panel Meter, DC, 68mm x 68mm, Screw (APM-SHUNT-APO)
- LASCAR Thermometer, LCD, 3-1/2In, Splashproof (EMT 1900)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 100, 1 Day, PK100 (CLH GD239348U100)
- GRAPHIC CONTROLS Circ Paper Chart, 0 o100, PK100 (MC 0-100%-8D)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 200, 7 Day, PK100 (CLH HKSV0100S225)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 20, 1 Day, PK100 (CLH HKTW0100S300)
- GRAPHIC CONTROLS Circular Paper Chart, 7 Day, PK100 (PW 00215313)
- GRAPHIC CONTROLS Circ Paper Chart, 0to10, PK100 (MC L-10-S)
- DICKSON Chart, 8 In, 0 to 100, 31 Day, PK60 (C409)
- Graphic Controls Circular Charts