Shop All Circular Charts
Graphic Controls
Chart, 10 In, 0 to 2.0, 1 Day, PK100
Mfr # CLH HKTW100S1013
Zoro # G0500306
product price: $41.35
/pk 100, $0.41/ea
$41.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 10 in
- Range 0 to 2.0
- Recording Time (Day) 1
- For Use With Eurotherm Chessell Recorders
- Lowest Generic Number Recorded 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # CLH HKTW100S1013
- Zoro # G0500306
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 10 in |
Circular Chart Diameter | 10 in |
Details
Item | Circular Paper Chart |
Range | 0 to 2.0 |
Recording Time (Day) | 1 |
For Use With | Eurotherm Chessell Recorders |
Lowest Generic Number Recorded | 0 |
Product Type | Circular Paper Chart |
Units Measured | Generic Number Units |
Grid Color | Black |
Time Recorded | 24 hr |
Number of Charts Included | 100 |
Compatible with Series | Universal |
Increment of Variation | 1/5 |
Highest Generic Number Recorded | 2 |
Compatible with Brand | Eurotherm Chessell |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number 390, 392, 394, Compatible with Series Universal, Lowest Generic Number Recorded 0, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 1/5, Strip Chart Width Not Applicable, Highest Generic Number Recorded 2, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Gas Pressure Test Kit, 0-15 In. H20 (GPK015)
- PIC GAUGES Pressure Gauge, 0 to 1000 psi, 1/8 in MNPT, Silver (PRO-301D-158M-01)
- ZORO SELECT Extension Test Lead Kit, Length 20 In (4WRA6)
- UNITED SCIENTIFIC Ammeter, Dc, 0-10A (MAM006)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 50, 7 Day, PK100 (CLH GDSV0050U050)
- GRAPHIC CONTROLS Circ Paper Chart, 0to10, PK100 (MC L-10)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 800, 1 Day, PK100 (PW 00213803 24H)
- GRAPHIC CONTROLS Circular Paper Chart, 7 Day, PK100 (BN 24001661-010)
- GRAPHIC CONTROLS Circular Paper Chart, 1 day, PK60 (Chart 420)
- GRAPHIC CONTROLS Chart, 11.875 In, No Range, PK100 (PW 00215401)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 800, 1 Day, PK100 (CLH HKTW0080S017)
- Graphic Controls Circular Charts