Shop All Circular Charts
Graphic Controls
Chart, 10 In, 0 to 14, 7 Day, PK100
Mfr # CLH HKSV0070S718
Zoro # G1194103
product price: $41.29
/pk 100, $0.41/ea
$41.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 10 in
- Range 0 to 14
- Recording Time (Day) 7
- For Use With Eurotherm Chessell Recorders
- Compatible with Series Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # CLH HKSV0070S718
- Zoro # G1194103
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 10 in |
Circular Chart Diameter | 10 in |
Details
Item | Circular Paper Chart |
Range | 0 to 14 |
Recording Time (Day) | 7 |
For Use With | Eurotherm Chessell Recorders |
Compatible with Series | Universal |
Lowest Generic Number Recorded | 0 |
Time Recorded | 7 day |
Units Measured | Generic Number Units |
Grid Color | Black |
Increment of Variation | 2 |
Compatible with Brand | Eurotherm Chessell |
Highest Generic Number Recorded | 14 |
Number of Charts Included | 100 |
Product Type | Circular Paper Chart |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number 390, 392, 394, Compatible with Series Universal, Lowest Generic Number Recorded 0, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 2, Strip Chart Width Not Applicable, Highest Generic Number Recorded 14, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Test Lead, 66 In. L, Black/Red, 1000VAC (FTPL-1)
- CONTROL CO AC Adaptor, 9 ft. Wire (4236)
- DWYER INSTRUMENTS Pressure Transmitter, 0-50psi, 36 In Lead (626-09-GH-P1-E1-S1)
- ZORO SELECT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFJ9)
- GRAPHIC CONTROLS Circ Paper Chart, 0to10, PK100 (MC L-10)
- GRAPHIC CONTROLS Circular Paper Chart, 31 day, PK60 (Chart 482)
- GRAPHIC CONTROLS Circular Paper Chart, 1 day, PK60 (Chart 662)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 300, 7 Day, PK100 (PW 00213884 7D)
- GRAPHIC CONTROLS Circular Paper Chart, 0 to 30K, PK100 (MC MP-30000-1HR)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 1000, 1 Day, PK100 (CLH HKTW0100S077)
- DICKSON Chart, 4 In, -18 to 37 C, 7 Day, PK60 (C210)
- Graphic Controls Circular Charts