Shop All Circular Charts
Graphic Controls
Chart, 10 In, 0 to 14, 1 Day, PK100
Mfr # CLH GDTW0070S132
Zoro # G0529724
$40.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 10 in
- Range 0 to 14
- Recording Time (Day) 1
- For Use With Eurotherm Chessell Recorders
- Grid Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Graphic Controls
- MFR # CLH GDTW0070S132
- Zoro # G0529724
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 10 in |
Circular Chart Diameter | 10 in |
Details
Item | Circular Paper Chart |
Range | 0 to 14 |
Recording Time (Day) | 1 |
For Use With | Eurotherm Chessell Recorders |
Grid Color | Black |
Highest Generic Number Recorded | 14 |
Compatible with Series | Universal |
Lowest Generic Number Recorded | 0 |
Time Recorded | 24 hr |
Product Type | Circular Paper Chart |
Increment of Variation | 2 |
Units Measured | Generic Number Units |
Compatible with Brand | Eurotherm Chessell |
Number of Charts Included | 100 |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number 390, 392, 394, Compatible with Series Universal, Lowest Generic Number Recorded 0, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 2, Strip Chart Width Not Applicable, Highest Generic Number Recorded 14, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Pressure Transmitter, LCD (DM-2013-LCD)
- KODIAK Low Pressure Gauge, Bottom, 5 psi (KC25-5#)
- EXTECH Soil Moisture Meter, Moisture 0 to 50 PCT (MO750)
- DWYER INSTRUMENTS Differential Pressure Transmitter, 10Wc 420Ma (685-04)
- GRAPHIC CONTROLS Circular Paper Chart, 7 day, PK60 (Chart 651)
- GRAPHIC CONTROLS Circular Paper Chart, 1 day, PK60 (Chart 456)
- GRAPHIC CONTROLS Circular Paper Chart, 7 day, PK60 (Chart 657)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 200, 7 Day, PK100 (PW 00213806 7D)
- GRAPHIC CONTROLS Chart, 9.938 In, -50 to 75, 7 Day, PK100 (PW 00214712)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 300, 1 Day, PK100 (PW 00213883 24H)
- DICKSON Circular Chart, 4 In, 0-100psi, 7 Day, PK60 (C012)
- Graphic Controls Circular Charts